Shop All Desk Chairs
This Product is Discontinued
Flash Furniture
Side Reception Chair, Fabric, 18" Height, Fixed Arms, Red Fabric (Discontinued)
Mfr # CH-162430-CO-RED-FAB-GG
Zoro # G6974009
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Side Reception Chair
- Arm Style Fixed Arms
- Seat Material Fabric
- Seat Height Range 18"
- Back Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-162430-CO-RED-FAB-GG
- Zoro # G6974009
- UPC # 889142338475
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 18" |
Overall Height | 38" |
Details
Office Chair Style | Side Reception Chair |
Arm Style | Fixed Arms |
Seat Material | Fabric |
Back Material | Fabric |
Backrest | Lumbar Pillow |
Color | Red Fabric |
Item | Reception Chair,Egg,Fabric,Red |
Material | Chrome, Fabric |
Series | Egg |
Frame Material | Metal |
Style | Reception Chair |
Description
Reception Chair,Egg,Fabric,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.