Flash Furniture

Side Reception Chair, Fabric, 18" Height, Fixed Arms, Light Gray Fabric (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Desk Chairs

Key Features

  • Office Chair Style Side Reception Chair
  • Arm Style Fixed Arms
  • Seat Material Fabric
  • Seat Height Range 18"
  • Back Material Fabric
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Seat Height Range 18"
Overall Height 38"

Details

Office Chair Style Side Reception Chair
Arm Style Fixed Arms
Seat Material Fabric
Back Material Fabric
Back Color Gray
Backrest Lumbar Pillow
Color Light Gray Fabric
Item Reception Chair,Egg,Fabric,Light Gray
Material Chrome, Fabric
Series Egg
Frame Material Metal
Style Reception Chair

Description

Reception Chair,Egg,Fabric,Light Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products