Shop All Waiting Room & Guest Chairs
This Product is Discontinued
Flash Furniture
Side Reception Chair, 27"L39-1/4"H, Integrated Curved, LeatherSeat, Hercules TrestronSeries (Discontinued)
Mfr # CH-112420-WH-GG
Zoro # G3622792
Free Shipping & Returns
This Product is Discontinued
Key Features
- Arm Style Integrated Curved
- Seat Material Leather
- Overall Height 39-1/4"
- Overall Depth 27"
- Back Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-112420-WH-GG
- Zoro # G3622792
- UPC # 889142048015
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 39-1/4" |
Overall Depth | 27" |
Width | 29" |
Height | 34-3/4" |
Details
Item | Side Reception Chair |
Arm Style | Integrated Curved |
Seat Material | Leather |
Back Color | Black |
Back Material | Leather |
Frame Material | Metal |
Backrest | Rounded Mid Back |
Color | White |
Series | Hercules Trestron |
Office Chair Style | Side Chair |
Material | Back, Seat: Leather/Faux Leather; Base: Chrome |
Style | Reception Chair |
Description
White Leather Side Chair,Adj Height
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.