Shop All Waiting Room & Guest Chairs
Flash Furniture
Side Reception Chair, 26"L36"H, Padded, LeatherSeat, ContemporarySeries
Mfr # BT-1404-WH-GG
Zoro # G3622731
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Style Padded
- Seat Material Leather
- Overall Height 36"
- Overall Depth 26"
- Back Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BT-1404-WH-GG
- Zoro # G3622731
- UPC # 847254022422
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 36" |
Overall Depth | 26" |
Width | 23-1/4" |
Details
Item | Side Reception Chair |
Arm Style | Padded |
Seat Material | Leather |
Back Color | White |
Back Material | Leather |
Frame Material | Metal |
Backrest | Tufted Upholstered Back |
Color | White LeatherSoft/Black Frame |
Series | Contemporary |
Office Chair Style | Side Chair |
Weight Capacity | 250 lb. |
Material | Leather/Faux Leather |
Product Type | White Leather Side Chair |
Style | Side Chair |
Description
White Leather Side Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Barstool, Mahogany Wood (XU-DG-W0006BAR-MAH-GG)
- FLASH FURNITURE Brown 4' x 5' Southwestern Arrow Motif Area Rug (KP-RGB9072-45-BN-GG)
- CAFEWORKS Round CaféWorks™ Table, Gray - 42" Round x 29"H, 42" W, 42" L, 29" H, Laminated Melamine Top (65647)
- MARTHA STEWART Taytum Upholstered Office Chair in Black/Polished Nickel (CH-142370-BK-MS)
- FLASH FURNITURE Black Executive Side Reception Chair, 26 1/2" W 23" L 35-1/4" H, Padded Curved, Leather Seat (BT-353-BK-LEA-GG)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-SIL-GG)
- FLASH FURNITURE Black Side Chair, 19.75 W 24" L 34.75 H, Fixed, Mesh Seat, Contemporary Series (GO-515-2-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-PK-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-S-12-GG)
- FLASH FURNITURE 2 Pk 18 Inch Light Brown LeatherSoft Dining Chairs (ET-ER18345-18-LB-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-S-6-GG)
- Flash Furniture Seating