Shop All Waiting Room & Guest Chairs
Flash Furniture
Side Reception Chair, 26"L36"H, Padded, LeatherSeat, ContemporarySeries
Mfr # BT-1404-BKGY-GG
Zoro # G3610667
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Padded
- Seat Material Leather
- Overall Height 36"
- Overall Depth 26"
- Back Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BT-1404-BKGY-GG
- Zoro # G3610667
- UPC # 847254007504
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 36" |
Overall Depth | 26" |
Width | 23-1/4" |
Details
Item | Side Reception Chair |
Arm Style | Padded |
Seat Material | Leather |
Back Color | Black |
Back Material | Leather |
Frame Material | Metal |
Backrest | Tufted Upholstered Back |
Color | Black LeatherSoft/Titanium Gray Frame |
Series | Contemporary |
Office Chair Style | Side Chair |
Weight Capacity | 250 lb. |
Material | Leather/Faux Leather |
Product Type | Black Leather Side Chair |
Style | Side Chair |
Description
Black Leather Side Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Artificial Plant, 57" Tall, Palm Tree, Indoor, Faux, Fake, Floor, Greenery, Potted, Real Touch (I 9536)
- MITYLITE Black Mesh Folding Chair (1FMBKSBLK00)
- TRUE Cutting Board, Poly, 27-1/2" x 8-7/8"x1/2" (810818)
- SAFAVIEH 3 x 3 ft. Vision Contemporary Square Area Rug, Light Brown (VSN606C-3SQ)
- FLASH FURNITURE Side Reception Chair, 26"L36"H, Padded, LeatherSeat, ContemporarySeries (BT-1404-BN-GG)
- FLASH FURNITURE Navy Chair, 24.5 W 25" L 31.25 H, Metal, Polypropylene, Wood Seat, Alonza Series (FH-132-DPP-NY-GG)
- FLASH FURNITURE Banquet Chair, 17.25 W 20-1/4" L 38 H, Fabric Seat, Hercules Series (HF-C01-SV-E26-BK-GG)
- FLASH FURNITURE Chiavari Chair, 18"L36-1/4"H, HerculesSeries (XS-WALNUT-GG)
- FLASH FURNITURE Slate Gray Charlestown Adirondack Chair, Slate Wood, 29.5 W 35 H, Polystyrene, Stainless Steel Seat (JJ-C14501-SLT-GG)
- FLASH FURNITURE BrownBanquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-COPPER-008-T-02-GG)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Metal, Black (I 1106)
- Flash Furniture Waiting Room & Guest Chairs