Shop All Waiting Room & Guest Chairs
Flash Furniture
Side Reception Chair, 24"L33-3/4"H, LeatherSeat, Comfort BackSeries
Mfr # BT-4-BN-GG
Zoro # G3613528
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Leather
- Overall Height 33-3/4"
- Overall Depth 24"
- Back Color Brown
- Back Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BT-4-BN-GG
- Zoro # G3613528
- UPC # 889142055426
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33-3/4" |
Overall Depth | 24" |
Width | 23-1/2" |
Details
Item | Side Reception Chair |
Seat Material | Leather |
Back Color | Brown |
Back Material | Leather |
Frame Material | Wood |
Backrest | Curved Back |
Color | Brown LeatherSoft |
Series | Comfort Back |
Office Chair Style | Side Chair |
Material | Leather/Faux Leather |
Style | Side Chair |
Description
Brown Leather Side Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TIME Clock, Silver Case, Analog, 16-1/4" W, 48V (PE64AGPD304)
- AMERIHOME Modern Sophisticated Bar Stool, PK2 (BS2467SET)
- WE'RE IT Lift it, 72"x30" Electric Sit Stand Desk, 4 Memory/1 USB LED Control, Grey Strand Top, Silver Base (VL23BS7230-8827)
- KETCHAM 16" x 22" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet (172BV)
- FLASH FURNITURE Executive Side Reception Chair, 26"L36"H, Curved Padded, ContemporarySeries (GO-1156-BK-GG)
- FLASH FURNITURE Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries (FD-CH02185-SV-JP02-BAS-GG)
- FLASH FURNITURE Restaurant Chair, 20"L33-3/4"H, HerculesSeries (XU-DGW0005LAD-CHY-BLKV-GG)
- FLASH FURNITURE Black Task Office Chair, 29" L 44" H, Adjustable Padded, Fabric Seat, Hercules Series (GO-2031F-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-SV-DKGY-BAS-GG)
- FLASH FURNITURE Gray Executive Side Reception Chair, 23" W 20" L 34" H, Curved, Fabric Seat, Contemporary Series (BT-508-GY-GG)
- INTERNATIONAL CONCEPTS Set of Two San Remo Splatback Chair, Distressed Oak (C42-10P)
- Flash Furniture Office Chairs