Shop All Waiting Room & Guest Chairs
Flash Furniture
Side Reception Chair, 23"L38-1/4"H, Padded, VinylSeat, ContemporarySeries
Mfr # BT-509-BK-GG
Zoro # G3612922
original price:
$118.99
16% off
new price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Padded
- Seat Material Vinyl
- Overall Height 38-1/4"
- Overall Depth 23"
- Back Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BT-509-BK-GG
- Zoro # G3612922
- UPC # 812581012118
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 38-1/4" |
Overall Depth | 23" |
Width | 22-3/4" |
Details
Item | Side Reception Chair |
Arm Style | Padded |
Seat Material | Vinyl |
Back Color | Black |
Back Material | Vinyl |
Frame Material | Metal |
Backrest | Molded Back |
Color | Black |
Series | Contemporary |
Weight Capacity | 250 lb. |
Office Chair Style | Side Chair |
Material | Steel; Back, Seat: Vinyl |
Style | Side Chair |
Description
Black Vinyl Side Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO Instructor Desk Right 29.8"H x 60"W x 36.3"D Grey Elm (91785-8201-PL)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, Clear, for Carpet (FRAB1115026EV)
- BESTAR Pro-Vega Height Adjustable L-Desk, Walnut Grey/White (130420-000035)
- BAXTON STUDIO Gabrielle White-Finished 3-Drawer Wood Nightstand (162-10259)
- FLASH FURNITURE Black Task Office Chair, 29" L 44" H, Adjustable Padded, Fabric Seat, Hercules Series (GO-2031F-GG)
- FLASH FURNITURE BlackBanquet Chair, 20-1/4"L38"H, Fixed, FabricSeat, HerculesSeries (FD-C01-GOLDVEIN-S0806-GG)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-6FOBXBK-BLKV-GG)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-BQ-GG)
- FLASH FURNITURE Aluminum and Dark Brown Restaurant Stack Chair, 21.75 W 22" L 29 H, Integrated, Contemporary Series (TLH-020-GG)
- FLASH FURNITURE Chair, 19"L27-3/4"H, Integrated, ContemporarySeries (CH-31270-BL-GG)
- CORTECH Radial Rocker Arm Chair, Aqua (146484AQ)
- Flash Furniture Waiting Room & Guest Chairs