Shop All Waiting Room & Guest Chairs
Flash Furniture
Side Reception Chair, 21-3/4"L28-3/4"H, LeatherSeat, FusionSeries
Mfr # CH-162731-WH-GG
Zoro # G3622829
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Leather
- Overall Height 28-3/4"
- Overall Depth 21-3/4"
- Back Color White
- Back Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-162731-WH-GG
- Zoro # G3622829
- UPC # 889142074878
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 28-3/4" |
Overall Depth | 21-3/4" |
Width | 23-1/2" |
Details
Item | Side Reception Chair |
Seat Material | Leather |
Back Color | White |
Back Material | Leather |
Frame Material | Metal |
Backrest | Curved Back |
Color | White |
Series | Fusion |
Office Chair Style | Side Chair |
Material | Chrome; Back, Seat: Leather/Faux Leather; Glide: Plastic |
Product Type | White Leather Side Chair |
Style | Side Chair |
Description
White Leather Side Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL INDUSTRIES 10 in Wall Clock (CLOCK BLK)
- PASARGAD HOME 9 x 12 ft. Efes Design Power Loom Area Rug, Light Grey (PD-169B 9x12)
- FLASH FURNITURE Glenbrook 30in. x 60in. Rectangular Table Top w/White or Gray Reversible Laminate Top (XU-WHGY-3060-GG)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 48"H, Office, Bedroom, Laminate, White, Contemporary, Modern (I 7059)
- FLASH FURNITURE Black LeatherSoft Side Reception Chair, 30 W 30" L 38 H, Integrated Curved, Egg Series (CH-162430-BK-LEA-GG)
- FLASH FURNITURE Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries (FD-CH02185-SV-JP02-BAS-GG)
- FLASH FURNITURE Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries (FD-CH02185-GV-005-BAS-GG)
- FLASH FURNITURE Luxurious Conference Chair, 27" L 31-1/2" H, Upholstered Straight, Vinyl Seat, Traditional Series (B-Z100-NAVY-GG)
- FLASH FURNITURE Church Chair, 25" L 33" H, Fabric Seat, Hercules Series (FD-CH0221-4-GV-3169-GG)
- FLASH FURNITURE Restaurant Chair, 24-1/2" L 35-3/4" H, Eclipse Series (XU-DG-60618-WAL-BLKV-GG)
- FLASH FURNITURE White LeatherSoft Side Reception Chair, 30 W 30" L 38 H, Integrated Curved, Egg Series (CH-162430-WH-LEA-GG)
- Flash Furniture Office Chairs