Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Set of 2 Navy Modern Adirondack Chairs & Ottomans
Mfr # 2-JJ-C14509-14309-NV-GG
Zoro # G102594114
product price: $714.99
/pk 2, $357.50/ea
Free Shipping & Returns
$714.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 30.5
- Color Navy
- Material Polystyrene, Stainless Steel
- Overall Height 39.5
- Overall Length 37.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-JJ-C14509-14309-NV-GG
- Zoro # G102594114
- UPC # 840196321899
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 30.5 |
Overall Height | 39.5 |
Overall Length | 37.5 |
Details
Color | Navy |
Material | Polystyrene, Stainless Steel |
Capacity | 350 |
Description
Go for a different look while retaining the comfort of a proven classic with this set of 2 modern dual slat back Adirondack chairs with matching footrests. The streamlined silhouette and wide slats give this outdoor patio set a sleek profile that will complement any décor. A perfect addition to your patio, deck, or sunroom, this versatile indoor/outdoor lounge set invites you to settle in and stay awhile. Whether you're hanging out on the deck or around the firepit in the backyard comfort is essential. The fresh look of this sleek chair and ottoman set does not detract from the amazing comfort Adirondack chairs are known for. The slanted seat encourages you to recline while the slender arms relieve pressure from the neck and shoulders. Rest your feet on the matching ottoman that mimics the look of your chairs and eases pressure on your legs for total relaxation. Boasting a faux wood look that is UV protected and constructed of weather-resistant polystyrene, this indoor/outdoor chair and ottoman are designed to hold up in many environments and accommodate up to 350 lbs. static weight per chair and 200 lbs. static weight for the footrest. Unlike traditional wood furniture there is no back breaking sanding, painting, or sealing and this low maintenance footrest and chair set won't rot, peel, or splinter. Easily clean spills, dirt, or dust with water and a neutral detergent. Assembly takes less than 30 minutes with the included tools and illustrated instructions. This all-weather Adirondack set invites you to kick back and let the tensions of the day melt away.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A E S INDUSTRIES PUMP 5 GALLON PLASTIC (AD726)
- A.R. NORTH AMERICA Variable Spray, Lance AR610 (PW236-1.30)
- DOGTRA No Bark Dog Collar (YS600)
- REMCO #3 Industrial Square Point Shovel, Plastic Blade, 36 in L Black ABS Plastic Handle (6880EB)
- FLASH FURNITURE Black/Gray Adjustable Chaise Lounge with Arms, 2PK (2-JJ-LC323-BLK-GRY-GG)
- FLASH FURNITURE Black All-Weather Folding Adirondack Chairs, PK 4 (4-JJ-C14505-BLK-GG)
- FLASH FURNITURE Paladin Black Outdoor Folding Patio Sling Chair, 2PK (2-TLH-SC-044-BKBK-GG)
- FLASH FURNITURE Set of 2 Black Modern Adirondack Chairs & Ottomans (2-JJ-C14509-14309-BK-GG)
- FLASH FURNITURE Navy/White PE Rattan Folding Bistro Chairs, 2PK (2-FV-FWA086-NVY-WHT-GG)
- FLASH FURNITURE White All-Weather Outdoor Rocking Chair, 2PK (2-LE-HMP-2002-110-WT-GG)
- ALGOMA Algoma 6817 Hanging Cotton Rope Chair (6817)
- Flash Furniture Patio Club Chairs & Chaise Lounges