Shop All Patio Dining Chairs & Stools
Flash Furniture
Set of 2 Natural All-Weather Woven Patio Chairs, 2PK
Mfr # SDA-AD892006-NAT-2-GG
Zoro # G803677109
product price: $312.99
/pk 2, $156.50/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural/Ivory
- Material Aluminum, Foam, Polyester, Wicker
- Weight 18
- Weight Capacity 300
- Overall Width 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # SDA-AD892006-NAT-2-GG
- Zoro # G803677109
- UPC # 840196379036
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Overall Width | 22 |
Overall Length | 27 |
Overall Height | 31.25 |
Details
Color | Natural/Ivory |
Material | Aluminum, Foam, Polyester, Wicker |
Weight | 18 |
Weight Capacity | 300 |
Description
Update the look of your current outdoor space or fill that empty sunroom with this set of 2 club chairs. The modern, versatile look of this indoor/outdoor seating set will look great on the deck, patio, or in the backyard. Long-lasting materials give these all-weather chairs an upmarket vibe without the high maintenance. Have you moved into a new home and need ideas for your outdoor space? UV resistant and ultra-strong, the woven polyethylene fibers give the look of wicker that perfectly complements the aluminum frame. These chairs hold up to 300 Lbs. static weight capacity and boast generously padded polyester seat cushions and integrated arms rounding out the on-trend aesthetic. No assembly is required for your new chairs so you get instant enjoyment. Spot clean spills or dust with water and a neutral detergent or for a more thorough cleaning, remove the zippered covers and machine wash in cold water then lay flat to dry. Stackable up to 6 high, these chairs can be easily stored or transported. Fixed plastic floor glides prevent damage to hard flooring surfaces when used indoors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 10 ft x 12 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-1012)
- A & I PRODUCTS BLADE-MOWER, 20-1/2, 15/16", NOTCH 1.03" x2.5" x20.45" (A-B1EM1880)
- IMPACT CANOPY 10-Foot Canopy Tent Wall Set, 1 Solid Sidewall and 1 Middle Zipper Sidewall Only, Red (033000004)
- CORE TARPS 70 ft L x 0.5 mm H x 50 ft W Heavy Duty 10 Mil Tarp, Green/Black, Polyethylene (CT-603-50X70)
- FLASH FURNITURE 2PK Navy Outdoor Barstools with Flex Material (2-JJ-092H-NV-GG)
- FLASH FURNITURE Gael Commercial Grade Silver Metal Indoor-Outdoor Chair (CH-61200-18-SIL-GG)
- FLASH FURNITURE 5PK Sky Blue Steel Patio Arm Chair w/ Square Back (5-CO-2-SKY-GG)
- FLASH FURNITURE 30" High Orange Metal Barstool with Slat Back (CH-61200-30-OR-GG)
- FLASH FURNITURE 4PK 24" High Backless Copper Counter Height Stool (4-ET-BT3503-24-POC-GG)
- FLASH FURNITURE Black Metal Indoor-Outdoor Stackable Chair (4-CH-31230-BK-GG)
- FLASH FURNITURE 30" High Red Metal Barstool with Slat Back (CH-61200-30-RED-GG)
- Flash Furniture Outdoor Chairs