Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Set of 2 Gray Modern Adirondack Chairs & Ottomans
Mfr # 2-JJ-C14509-14309-GY-GG
Zoro # G202594113
product price: $714.99
/pk 2, $357.50/ea
Free Shipping & Returns
$714.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 350
- Overall Width 30.5
- Overall Length 37.5
- Color Gray
- Overall Height 39.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-JJ-C14509-14309-GY-GG
- Zoro # G202594113
- UPC # 840196321882
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 30.5 |
Overall Length | 37.5 |
Overall Height | 39.5 |
Details
Capacity | 350 |
Color | Gray |
Material | Polystyrene, Stainless Steel |
Description
Go for a different look while retaining the comfort of a proven classic with this set of 2 modern dual slat back Adirondack chairs with matching footrests. The streamlined silhouette and wide slats give this outdoor patio set a sleek profile that will complement any décor. A perfect addition to your patio, deck, or sunroom, this versatile indoor/outdoor lounge set invites you to settle in and stay awhile. Whether you're hanging out on the deck or around the firepit in the backyard comfort is essential. The fresh look of this sleek chair and ottoman set does not detract from the amazing comfort Adirondack chairs are known for. The slanted seat encourages you to recline while the slender arms relieve pressure from the neck and shoulders. Rest your feet on the matching ottoman that mimics the look of your chairs and eases pressure on your legs for total relaxation. Boasting a faux wood look that is UV protected and constructed of weather-resistant polystyrene, this indoor/outdoor chair and ottoman are designed to hold up in many environments and accommodate up to 350 lbs. static weight per chair and 200 lbs. static weight for the footrest. Unlike traditional wood furniture there is no back breaking sanding, painting, or sealing and this low maintenance footrest and chair set won't rot, peel, or splinter. Easily clean spills, dirt, or dust with water and a neutral detergent. Assembly takes less than 30 minutes with the included tools and illustrated instructions. This all-weather Adirondack set invites you to kick back and let the tensions of the day melt away.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARMLYYOURS Snow Melt Mat 240V, 3' x 15', 45 sq.ft., 9.4A (WHMA-240-0315)
- FLOWTRON Flowtron FC-7600 Commercial Fly Control Indoor unit. 2-40 watt bulbs (FC-7600)
- ILC Replacement For Drager Battery (8326856)
- GOODWAY Nylon Brush, 1/2 In, Use With 6PZV1, PK10 (SC-TC-BN-1/2)
- FLASH FURNITURE Black Patio Chair with Storage & Gray Cushions (GM-201108-1S-GY-GG)
- FLASH FURNITURE Dark Brown Rattan Patio Chair with Red Frame (SDA-AD642003R-2-GG)
- FLASH FURNITURE Navy Modern Poly Resin Adirondack Rocking Chair (JJ-C14709-NV-GG)
- FLASH FURNITURE Gray All-Weather Folding Adirondack Chairs, PK 2 (2-JJ-C14505-GY-GG)
- FLASH FURNITURE Red Poly Resin Adirondack Chair 2PK (2-JJ-C14501-RED-GG)
- FLASH FURNITURE Black Folding Sling Patio Chairs with Armrests, 4PK (4-GM-SC098-BK-GG)
- BANER GARDEN Outdoor Furniture Complete Patio Cushion Wicker Rattan Garden Set Full Size Black 4 Piece (N82)
- Flash Furniture Outdoor Chairs