Shop All Folding & Event Tables
Flash Furniture
Serpentine Serpentine Wood Table, 65"x24", 24" W, 48" L, 30.25" H, Wood Top, Wood Grain
Mfr # YT-WSFT48-24-SP-GG
Zoro # G3637781
original price:
$159.99
7% off
new price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Serpentine
- Width 24"
- Length 48"
- Height 30.25"
- Tabletop Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # YT-WSFT48-24-SP-GG
- Zoro # G3637781
- UPC # 847254053938
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 24" |
Length | 48" |
Height | 30.25" |
Depth | 48" |
Details
Item | Serpentine Wood Table,65"x24" |
Shape | Serpentine |
Tabletop Material | Wood |
Tabletop Color | Wood Grain |
Frame Color | Black |
Frame Material | Steel |
Finish | Black Powder Coat |
Assembled/Unassembled | Assembled |
Material | Wood |
Color | Natural |
Type | Folding Banquet Table |
Surface Material | Wood |
Accessory Type | Serpentine Wood Table,65"x24" |
Description
Serpentine Wood Table,65 In.x24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE StraightWall Sliding Portable Partition 15'6" x 6'10" Slate Fabric (1482719)
- TRADEMARK FINE ART Grace Popp 'In The Mist Ii' Canvas Art, 24x32 (WAG12077-C2432GG)
- ACURITE Set and Forget Wall Clock 14.25, w/5 Year (46032)
- BOSS BlackTask Chair, 27"L44"H, Flip, MeshSeat (B6776-BK)
- FLASH FURNITURE Round Wh 60Rnd Plastic Bi-Fold Table, 60.5" W, 60.5" L, 29.5" H, Plastic Top, White (DAD-154Z-GG)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 96" L, 29" H, Plastic Top, White (RB-3096FH-GG)
- FLASH FURNITURE Round Folding Table, 72" W, 72" L, 30" H, Birchwood, Steel Top, Natural (XA-72-BIRCH-M-GG)
- FLASH FURNITURE Rectangle Folding Table, 18" W, 96" L, 29" H, Plastic Top, White (RB-1896-1-GG)
- FLASH FURNITURE Round Folding Table, 60" W, 60" L, 30" H, Wood Top, Wood Grain (XA-60-BIRCH-M-GG)
- FLASH FURNITURE Round Folding Table, 31.5" W, 31.5" L, 30.25" H, Plastic Top, White (RB-32R-GW-GG)
- MITYLITE Plastic Folding Table, Gray, 60In. Round (CT60GRB1)
- Flash Furniture Office & School Tables