Shop All Coffee Tables
Flash Furniture
Seneca Light Gray Faux Rattan Coffee Table
Mfr # DAD-SF2-T-GG
Zoro # G6436792
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 27.75
- Length 19.75
- Height 15
- Tabletop Material Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # DAD-SF2-T-GG
- Zoro # G6436792
- UPC # 889142156789
- Country of Origin China
- Category Coffee Tables
Dimensions
Width | 27.75 |
Length | 19.75 |
Height | 15 |
Depth | 27-3/4" |
Details
Item | Coffee Table |
Shape | Rectangle |
Tabletop Material | Resin |
Tabletop Color | Light Gray |
Assembled/Unassembled | Unassembled |
Material | Resin |
Color | Light Gray |
Type | Faux Rattan Coffee Table |
Weight Capacity | 165 |
Surface Material | Resin |
Description
Coffee Table,Rattan,Charcoal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED SPACES Rectangle Sewing Table, Single Unit, Maple, 72" W, 77" L, 30" H, HPL Top, Almond (SMT-7224)
- SAFAVIEH Rag Rug Large Rectangle Area Rug, Multicolor - 8 x 10 ft. (RAR128G-8)
- HIRSH 18" W 4 Drawer File Cabinet, Light Gray, Legal (17550)
- BESTAR Pur Queen Murphy Bed, Two Storage Units And A Sofa (115“) (26783-000017)
- FLASH FURNITURE Driftwood 2 Shelf Modern Wood & Metal Coffee Table (NAN-JH-17163-GG)
- FLASH FURNITURE Jasper Farmhouse Style Solid Wood Coffee Table w/X-Frame Design and Lower Shelf in Walnut (LFS-2007-WAL-GG)
- FLASH FURNITURE Jasper Farmhouse Style Solid Wood Coffee Table w/X-Frame Design and Lower Shelf in Dark Gray (LFS-2007-DKGRY-GG)
- FLASH FURNITURE Wyatt 35.75in Farmhouse Storage Coffee Table, Hinged Lift Top, Hidden Storage, White/Rustic Oak (ZG-ZP-030-WT-GG)
- FLASH FURNITURE Green Metal Table, 31.5SQ (ET-CT002-1-GN-GG)
- FLASH FURNITURE Rustic Oak Coffee Table with Black Metal Accents (ZG-037-OAK-GG)
- BAXTON STUDIO Haben Modern & Contemporary Two-Tone Oak Brown and Black Finished Wood Coffee Table (206-12482)
- Flash Furniture Coffee Tables