Shop All Coffee Tables
Flash Furniture
Seneca Chocolate Brown Faux Rattan Coffee Table
Mfr # DAD-SF1-R-GG
Zoro # G6081789
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 36.5
- Length 22
- Height 15
- Tabletop Material Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # DAD-SF1-R-GG
- Zoro # G6081789
- UPC # 889142156734
- Country of Origin China
- Category Coffee Tables
Dimensions
Width | 36.5 |
Length | 22 |
Height | 15 |
Depth | 22 in |
Overall Width | 22 in |
Overall Height | 15 in |
Overall Length | 36 1/2 in |
Description
Patio Coffee Table, Frame Color Brown, Frame Material Resin, Includes Umbrella Hole No, Overall Diameter Not Applicable, Overall Height 15 in, Overall Length 36 1/2 in, Overall Width 22 in, Tabletop Color Brown, Tabletop Structural Material Resin, Frame Finish Not Applicable, Resistance Properties Weather Resistant, Shape Rectangle, Umbrella Hole Diameter Not Applicable, Tabletop Texture Solid, Assembly Assembled, Product Type Patio Coffee Table, Weight Capacity 330 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTFORD Hartford Credenza in Two Tone Distressed Black (IMHF689)
- RICHELIEU HARDWARE Contemporary Fixed-Height Furniture Leg, 2 7/32 in (56.3 mm), Chrome (6494150140)
- ZORO SELECT Mini Blinds, 60" Lx 70" W, White, Vinyl (493N71)
- BLUE RIDGE Goose Down/Feather White Comforter, Light Warmth, Full/Queen (SE003022)
- FLASH FURNITURE Wyatt 35.75in Farmhouse Storage Coffee Table, Hinged Lift Top, Hidden Storage, Black/Rustic Oak (ZG-ZP-030-BLK-GG)
- FLASH FURNITURE Black Metal Table, 31.5SQ (ET-CT002-1-BK-GG)
- FLASH FURNITURE Blue Metal Table, 31.5SQ (ET-CT002-1-BL-GG)
- FLASH FURNITURE Copper Metal Table, 31.5SQ (ET-CT002-1-POC-GG)
- FLASH FURNITURE Hampstead Collection Coffee Table - Modern White Finish Accent Table with Crisscross Brushed Gold Frame (NAN-JH-1787CT-GG)
- FLASH FURNITURE Astoria Collection Round Coffee Table - Modern Clear Glass Coffee Table with Brushed Gold Frame (NAN-JN-21750CT-GG)
- FLASH FURNITURE Eli Solid Wood Farmhouse Coffee Table, Trestle Style Accent Table in Walnut (LFS-2013-WAL-GG)
- Flash Furniture Coffee Tables