Shop All Patio Sofas & Loveseats
Flash Furniture
Seneca Brown Faux Rattan Sofa with All-Weather Navy Cushions
Mfr # DAD-SF1-3-BNNV-GG
Zoro # G008639001
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown/Navy
- Capacity 900 lbs
- Overall Width 78.5 in
- Material Fabric, Foam, Plastic, Polyester, Polypropylene, Resin
- Overall Height 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # DAD-SF1-3-BNNV-GG
- Zoro # G008639001
- UPC # 196861102431
- Country of Origin China
- Category Patio Sofas & Loveseats
Dimensions
Overall Width | 78.5 in |
Overall Height | 32 in |
Overall Length | 28 in |
Details
Color | Brown/Navy |
Capacity | 900 lbs |
Material | Fabric, Foam, Plastic, Polyester, Polypropylene, Resin |
Description
Create an amazing outdoor space with this comfortable and stylish chocolate brown patio sofa. The durable resin frame offers a stylish appearance which replicates rattan. Deep seating enhances the comfort level. Navy all-weather cushions will hold up all season long. Clean spills with a water-based cleaner or the cushions are zipper removable for washing purposes. Curl up with your latest read, or just relax and enjoy the outdoors with family and friends and create lasting memories!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Rod-Belt Keeper (747-06239B)
- DISNEY BUZZ LGTYEAR AIRBLOWN (115939)
- LOGO BRANDS Minnesota Vikings Round Table (618-31)
- DOGIPOT Pet Waste Bags, 8 oz., 0.70 mil, PK20 (1402-20)
- FLASH FURNITURE Gray 3-Seater Convertible Canopy Patio Swing/Bed (TLH-007-GY-GG)
- FLASH FURNITURE Dark Gray Rattan Sofa with All-Weather Cushions (DAD-SF2-3-DKGY-GG)
- FLASH FURNITURE Black Sectional with Storage & Beige Cushions (GM-201108-SEC-GY-GG)
- FLASH FURNITURE Black Loveseat with Storage & Beige Cushions (GM-201108-2S-GY-GG)
- FLASH FURNITURE Chocolate Rattan Sofa w/All-Weather Beige Cushions (DAD-SF1-3-GG)
- FLASH FURNITURE Black Sectional with Storage & Charcoal Cushions (GM-201108-SEC-CH-GG)
- GEC Interion Upholstered Fabric Loveseat, Tan (695966TN)
- Flash Furniture Outdoor Chairs