Shop All Patio Sofas & Loveseats
Flash Furniture
Seneca Brown Faux Rattan Loveseat with All-Weather Navy Cushions
Mfr # DAD-SF1-2-BNNV-GG
Zoro # G108639048
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 32 in
- Overall Width 55.5 in
- Overall Length 28 in
- Capacity 600 lbs
- Color Brown/Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # DAD-SF1-2-BNNV-GG
- Zoro # G108639048
- UPC # 196861102455
- Country of Origin China
- Category Patio Sofas & Loveseats
Dimensions
Overall Height | 32 in |
Overall Width | 55.5 in |
Overall Length | 28 in |
Details
Capacity | 600 lbs |
Color | Brown/Navy |
Material | Fabric, Foam, Plastic, Polyester, Resin |
Description
Create an amazing outdoor space with this comfortable and stylish chocolate brown patio loveseat. The durable resin frame offers a stylish appearance which replicates rattan. Deep seating enhances the comfort level. Navy all-weather cushions will hold up all season long. Clean spills with a water-based cleaner or the cushions are zipper removable for washing purposes. Curl up with your latest read, or just relax and enjoy the outdoors with family and friends and create lasting memories!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL U-Joint For John Deere AC15878, SMA/Tisco: 44R, CBA44, CBAN44; (3013-6064)
- PLAYBERG Portable Travel Toilet For Camping and Hiking with Travel Bag (QI003241.K)
- ZIPPO Pattern Design Armor High Polish Brass Pocket Lighter (48570)
- HOT SHOT 17.5 Oz. Fragrance-Free Aerosol Spray Ant, Roach, & Spider Killer (HG-96780)
- FLASH FURNITURE Dark Gray Rattan Sofa with All-Weather Cushions (DAD-SF2-3-DKGY-GG)
- FLASH FURNITURE Black Sectional with Storage & Beige Cushions (GM-201108-SEC-GY-GG)
- FLASH FURNITURE Black Loveseat with Storage & Beige Cushions (GM-201108-2S-GY-GG)
- FLASH FURNITURE Chocolate Rattan Sofa w/All-Weather Beige Cushions (DAD-SF1-3-GG)
- FLASH FURNITURE Black Sectional with Storage & Charcoal Cushions (GM-201108-SEC-CH-GG)
- FLASH FURNITURE Seneca Brown Faux Rattan Sofa with All-Weather Navy Cushions (DAD-SF1-3-BNNV-GG)
- MOOOTTO 7-Pieces PE Rattan Wicker Patio Dining Sectional Cusions Sofa Set (TBZOKX-016GRHY)
- Flash Furniture Patio Furniture