Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Seneca Brown Faux Rattan Chair with All-Weather Navy Cushion
Mfr # DAD-SF1-1-BNNV-GG
Zoro # G508639068
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown/Navy
- Capacity 300 lbs
- Overall Length 28 in
- Overall Height 32 in
- Overall Width 32.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # DAD-SF1-1-BNNV-GG
- Zoro # G508639068
- UPC # 196861102448
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 28 in |
Overall Height | 32 in |
Overall Width | 32.75 in |
Details
Color | Brown/Navy |
Capacity | 300 lbs |
Material | Fabric, Foam, Plastic, Polyester, Resin |
Description
Create an amazing outdoor space with this comfortable and stylish chocolate brown patio chair. The durable resin frame offers a stylish appearance which replicates rattan. Deep seating enhances the comfort level. Navy all-weather cushions will hold up all season long. Clean up spills with a water-based cleaner or the cushions are zipper removable for washing purposes when spot cleaning just isn't enough. Curl up with your latest read, or just relax and enjoy the outdoors with family and friends and create lasting memories!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Gasket Exhaust (63 041 42-S)
- BUYERS PRODUCTS Adjustable Sprayer Rack for Landscape Trailers (LT23)
- QUICK SET Cabin Tent (14628)
- ZORO SELECT 7 ft 6 in x 9 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (10P544)
- FLASH FURNITURE Navy Folding Sling Patio Chairs with Armrests, 2PK (2-GM-SC098-NV-GG)
- FLASH FURNITURE Blue Adirondack Chair with Ottoman and Cupholder (LE-HMP-1044-110-BL-GG)
- FLASH FURNITURE Dk Gray Rattan Chair w/All-Weather Lt Gray Cushion (DAD-SF2-1-DKGY-GG)
- FLASH FURNITURE Red Adirondack Rocking Chair with Cupholder (LE-HMP-1045-31-RD-GG)
- FLASH FURNITURE Black Steel Patio Arm Chair with Square Back (CO-2-BK-GG)
- FLASH FURNITURE 3PC Black/White PE Rattan Folding Bistro Set (FV-FWA085-BLK-WHT-GG)
- FLASH FURNITURE Black Patio Club Chairs with Poly Resin Seats, 2PK (2-SB-T11C-BK-GG)
- Flash Furniture Patio Furniture