Shop All Sectionals
This Product is Discontinued
Flash Furniture
Sectional, 39" to 85" x 38", Upholstery Color: Gray (Discontinued)
Mfr # FSD-2399RFSEC-GRY-GG
Zoro # G3617280
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series Signature
- Frame Material Plastic
- Overall Depth 39" to 85"
- Number of Compartments 5
- Overall Height 38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # FSD-2399RFSEC-GRY-GG
- Zoro # G3617280
- UPC # 889142003953
- Country of Origin Unknown
- Category Sectionals
Dimensions
Overall Depth | 39" to 85" |
Overall Height | 38" |
Details
Series | Signature |
Frame Material | Plastic |
Number of Compartments | 5 |
Item | Sectional |
Category Type | Sectional |
Upholstery Color | Gray |
Description
Gray Durablend L-Sectional
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.