Shop All Sectionals
This Product is Discontinued
Flash Furniture
Sectional, 34" to 73" x 37", Upholstery Color: Purple (Discontinued)
Mfr # RS-4124-05SEC-GG
Zoro # G3636101
Free Shipping & Returns
This Product is Discontinued
Key Features
- Frame Material Hardwood, Plastic
- Overall Depth 34" to 73"
- Shape L-Shaped
- Number of Compartments 4
- Overall Height 37"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # RS-4124-05SEC-GG
- Zoro # G3636101
- UPC # 889142043164
- Country of Origin United States
- Category Sectionals
Dimensions
Overall Depth | 34" to 73" |
Overall Height | 37" |
Details
Frame Material | Hardwood, Plastic |
Shape | L-Shaped |
Number of Compartments | 4 |
Item | Sectional |
Category Type | Sectional |
Upholstery Color | Purple |
Description
L-Sectional,Purple Velvet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.