Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Sea Foam Poly Resin Adirondack Style Rocking Chair
Mfr # JJ-C14705-SFM-GG
Zoro # G304399425
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 39.5
- Capacity 350
- Material Polystyrene
- Overall Length 37.75
- Overall Width 29.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # JJ-C14705-SFM-GG
- Zoro # G304399425
- UPC # 840196338309
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 39.5 |
Overall Length | 37.75 |
Overall Width | 29.5 |
Details
Capacity | 350 |
Material | Polystyrene |
Color | Sea Foam |
Description
Rock away the stresses of the day on your front porch, deck, or sunroom with the classic design of this commercial grade rocking adirondack chair. Designed for comfort, the supportive vertical back, slanted seat for reclining, and extra wide back and arms relieve pressure from the neck and shoulders to help you relax. The wood look and lattice back lends a casual air to any decor indoors or out. Durability is key when choosing seating. Constructed of weather-resistant polystyrene, and UV treated, this resin composite was designed to hold up in many environments, including the hospitality industry, and is strong enough to accommodate users up to 350 pounds. There is no sanding, painting or sealing of these traditional chairs and they won't rot, peel or splinter. Cleanup is easily accomplished with a damp cloth to maintain appearances and assembly takes less than 30 minutes with the included materials. This all-weather adirondack chair beckons you to curl up in the backyard, or around the fire pit and enjoy your free time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANNIN FLAGMAKERS 2-Piece Spinning Pole, Aluminum, Silver (162)
- MTD Pin Roll (715-04034)
- MTD Blade- 22 Extreme (942-0742-X)
- SIMPSON 3700 PSI Morflex Hose, 50' x 5/16" (41109)
- FLASH FURNITURE Brown Mesh Zero Gravity Lounge Chair, 2PK (2-GM-103122SS-B-GG)
- FLASH FURNITURE Black Steel Patio Arm Chair with Square Back (CO-2-BK-GG)
- FLASH FURNITURE Gray Mesh Zero Gravity Lounge Chair, PK 2 (2-GM-103122SS-GR-GG)
- FLASH FURNITURE White Steel Patio Arm Chair with Square Back (CO-2-WH-GG)
- FLASH FURNITURE Blue Adirondack Rocking Chairs with Cupholder, 2PK (2-LE-HMP-1044-31-BL-GG)
- FLASH FURNITURE Slate Gray Poly Resin Adirondack Chair, PK 2 (2-JJ-C14501-SLT-GG)
- FLASH FURNITURE Sky Blue Steel Patio Arm Chair with Square Back (CO-2-SKY-GG)
- Flash Furniture Patio Furniture