Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Sea Foam Poly Resin Adirondack Rocking Chair
Mfr # JJ-C14709-SFM-GG
Zoro # G508439682
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 350 lbs.
- Material Polystyrene
- Overall Width 29"
- Color Sea Foam
- Overall Height 40.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # JJ-C14709-SFM-GG
- Zoro # G508439682
- UPC # 196861105845
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 29" |
Overall Height | 40.5" |
Overall Length | 38" |
Details
Capacity | 350 lbs. |
Material | Polystyrene |
Color | Sea Foam |
Description
A new twist on a classic design brings you this modern adirondack rocking chair ideal for a day on your front porch, deck, or sunroom. This rocking lounge chair has an extra wide supportive back and slanted seat and arms that relieve tension from the neck and shoulders for ultimate comfort. The polystyrene resin composition mimics the look of wood while vertical dual slat back lends a casual sophistication to any decor indoors or out. Constructed of weather-resistant polystyrene, and UV treated, this backyard chair was designed to hold up in many environments and is strong enough to accommodate users up to 350 pounds. With no sanding, painting, or sealing, these traditional chairs, maintenance is simple and they won't rot, peel, or splinter. Cleanup is easily accomplished with water and a neutral detergent to maintain appearances and assembly takes less than 30 minutes with the included materials. This all-weather adirondack chair is ideal around the firepit and will add timeless elegance to any indoor or outdoor living space.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENIX 21-Inch 125 cc 4-Cycle Gas Powered Push Lawn Mower, Mulch & Side Discharge, Dual Lever Height Adj. (LSPG-M4)
- AGRI-FAB Zero-Turn Handle/Bucket Bracket (45-0572)
- LEISURE SPORTS 2-Person Dome Tent, Rain Fly and Carry Bag, Easy Set Up for Camping, Backpacking, Hiking (Pink) (248158AXH)
- BRIGGS & STRATTON Screw, 1/4-20 x 1.75 (703057)
- FLASH FURNITURE Sky Blue Steel Patio Arm Chair with Round Back (CO-3-SKY-GG)
- FLASH FURNITURE Sky Blue Steel Patio Arm Chair with Square Back (CO-2-SKY-GG)
- FLASH FURNITURE Black Steel Patio Arm Chair with Round Back (CO-3-BK-GG)
- FLASH FURNITURE 2 Pack White Modern 2 Slat Back Adirondack Chairs (2-JJ-C14509-WH-GG)
- FLASH FURNITURE Black All-Weather Classic Outdoor Rocking Chair (LE-HMP-2002-110-BK-GG)
- FLASH FURNITURE Black Folding Sling Patio Chairs with Armrests, 4PK (4-GM-SC098-BK-GG)
- FLASH FURNITURE Lark Outdoor Stackable Side Chair with Faux Teak Poly Slats (XU-DG-HW6036-GG)
- Flash Furniture Patio Furniture