Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Sea Foam Modern Poly Resin Adirondack Rockers, 2PK
Mfr # JJ-C14709-SFM-2-GG
Zoro # G108639031
product price: $496.99
/pk 2, $248.50/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 40.5 in
- Color Sea Foam
- Capacity 350 lbs
- Material Polystyrene
- Overall Length 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # JJ-C14709-SFM-2-GG
- Zoro # G108639031
- UPC # 196861104886
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 40.5 in |
Overall Length | 38 in |
Overall Width | 29 in |
Details
Color | Sea Foam |
Capacity | 350 lbs |
Material | Polystyrene |
Description
A new twist on a classic design brings you this set of 2 commercial grade modern adirondack rocking chairs ideal for a day on your front porch, deck, or sunroom. This rocking lounge chair has an extra wide supportive back and slanted seat and armrests that relieve tension from the neck and shoulders for ultimate comfort. The polystyrene resin composition mimics the look of wood while vertical dual slat back lends a casual sophistication to any decor indoors or out. Constructed of weather-resistant polystyrene, and UV treated, this backyard chair was designed to hold up in many environments and is strong enough to accommodate users up to 350 pounds. With no sanding, painting, or sealing, these traditional chairs, maintenance is simple and they won't rot, peel, or splinter making it ideal for the hospitality industry. Cleanup is easily accomplished with a damp cloth to maintain appearances and assembly takes less than 30 minutes with the included materials. These all-weather adirondack chairs are ideal around the firepit and will add timeless elegance to any indoor or outdoor space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BROTHERS Trowbridge's Grafting Wax (300001)
- A & I PRODUCTS Micro-Rib V-Belt (28.0") 12.5" x0.7" x4" (A-280J10)
- STENS Hi-Lift Blade 330-872 For Cub Cadet 942-04308 (330-872)
- MIDWEST RAKE Lute/Rake, 36", 82" Aluminum Handle (56936)
- FLASH FURNITURE Blue Adirondack Patio Chair with Cupholder (LE-HMP-1044-10-BL-GG)
- FLASH FURNITURE Dark Brown Rattan Patio Chair with Red Frame (SDA-AD642003R-2-GG)
- FLASH FURNITURE 28" L 32" H, Straight (DAD-SF2-1-GG)
- FLASH FURNITURE Navy Mesh Zero Gravity Lounge Chair, 2PK (2-GM-103122SS-NV-GG)
- FLASH FURNITURE Slate Gray Poly Resin Adirondack Chair, PK 4 (4-JJ-C14501-SLT-GG)
- FLASH FURNITURE Dark Brown Rattan Patio Chair with Red Frame (SDA-AD632009D-2-GG)
- JECO Jeco W00207-C-FS018 Black Wicker Chair With Red Orange Cushion (W00207-C-FS018)
- Flash Furniture Patio Furniture