Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Sea Foam Modern 2 Slat Back Adirondack Chairs, 4PK
Mfr # 4-JJ-C14509-SFM-GG
Zoro # G208439654
original price:
$993.99
5% off
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$935.99
Free 30-Day Returns
Key Features
- Overall Height 39.5"
- Material Polystyrene, Stainless Steel
- Overall Width 30.5"
- Capacity 350 lbs.
- Overall Length 37.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 4-JJ-C14509-SFM-GG
- Zoro # G208439654
- UPC # 196861103469
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 39.5" |
Overall Width | 30.5" |
Overall Length | 37.5" |
Details
Material | Polystyrene, Stainless Steel |
Capacity | 350 lbs. |
Color | Sea Foam |
Description
Furnish your lounge space with a fresh new take on a timeless classic with this set of 2 modern style Adirondack style chairs. The streamlined back and arms give this patio chair a sleek profile that will complement any dcor. The dual slat back boasts an unusual silhouette of clean, straight lines that look more modern than classic, making it an eye-catching addition to any backyard. Outdoor furniture takes a lot of punishment so durability is key when making a purchase. Constructed of weather-resistant polystyrene, this wood-like substance was designed to hold up in many environments and is strong enough to accommodate users up to 350 pounds static weight. Stainless steel hardware securely fastens this chair together and is weather resistant for long-lasting performance. Unlike traditional wood chairs there is no back breaking sanding, painting, or sealing and this low maintenance porch chair won't rot, peel, or splinter. Best of all, this adirondack lounge chair can be easily cleaned with water and a neutral detergent. These all-weather adirondack chairs look modern but retain the timeless comfort Adirondack chairs are known for. Pair these chairs with our all-weather poly resin wood adirondack ottoman footrest for total comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Cable Fits For Mtd 946-04619B 946-04619A 746-04619A (290-972)
- A.R. NORTH AMERICA Pump (RKV5G40HD-F24)
- SUN JOE Snow Joe PRO 28-Foot Max Reach Snow Removal Roof Rake with 20-Foot Debris Slide (RJ208M)
- AFTERMARKET One New Replacement 11" x 28" Blank Rear Rim Universal Fit 110648 (WHP60-0075)
- FLASH FURNITURE Dk Gray Rattan Chair w/All-Weather Lt Gray Cushion (DAD-SF2-1-DKGY-GG)
- FLASH FURNITURE Black 3-Seater Convertible Canopy Patio Swing/Bed (TLH-007-BK-GG)
- FLASH FURNITURE Gray/Gray Armless Faux Teak Patio Dining Chair (SB-CA108-GRY-GG)
- FLASH FURNITURE White Modern Poly Resin Adirondack Rocking Chair (JJ-C14709-WH-GG)
- FLASH FURNITURE Black Poly Resin Adirondack Style Ottoman (JJ-C14309-BK-GG)
- FLASH FURNITURE Blue Adirondack Patio Chair with Cupholder (LE-HMP-1044-10-BL-GG)
- CREEKVINE DESIGNS 5 ft Cedar Classic Porch Swing (WF5CSBSCVD)
- Flash Furniture Outdoor Chairs