Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Sea Foam Modern 2 Slat Back Adirondack Chairs, 2PK
Mfr # 2-JJ-C14509-SFM-GG
Zoro # G908439619
original price:
$489.99
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 39.5"
- Overall Length 37.5"
- Color Sea Foam
- Overall Width 30.5"
- Material Polystyrene, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 2-JJ-C14509-SFM-GG
- Zoro # G908439619
- UPC # 196861092626
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 39.5" |
Overall Length | 37.5" |
Overall Width | 30.5" |
Details
Color | Sea Foam |
Material | Polystyrene, Stainless Steel |
Capacity | 350 lbs. |
Description
Furnish your lounge space with a fresh new take on a timeless classic with this set of 2 modern style Adirondack style chairs. The streamlined back and arms give this patio chair a sleek profile that will complement any dcor. The dual slat back boasts an unusual silhouette of clean, straight lines that look more modern than classic, making it an eye-catching addition to any backyard. Outdoor furniture takes a lot of punishment so durability is key when making a purchase. Constructed of weather-resistant polystyrene, this wood-like substance was designed to hold up in many environments and is strong enough to accommodate users up to 350 pounds static weight. Stainless steel hardware securely fastens this chair together and is weather resistant for long-lasting performance. Unlike traditional wood chairs there is no back breaking sanding, painting, or sealing and this low maintenance porch chair won't rot, peel, or splinter. Best of all, this adirondack lounge chair can be easily cleaned with water and a neutral detergent. These all-weather adirondack chairs look modern but retain the timeless comfort Adirondack chairs are known for. Pair these chairs with our all-weather poly resin wood adirondack ottoman footrest for total comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GTO PIN LOCK FOR GATE OPENER (FM133)
- ARROW STORAGE PRODUCTS Carport 20 ft. x 20 ft. x 9 ft. Eggshell (CPH202009)
- MILWAUKEE TOOL 14 in. Replacement Guide Bar for M18 FUEL Chainsaw (49-16-2756)
- NUPLA Nonconductive Post Hole Digger, 4 Ft. (6894328)
- FLASH FURNITURE Sky Blue Steel Patio Arm Chair with Square Back (CO-2-SKY-GG)
- FLASH FURNITURE Navy Folding Sling Patio Chairs with Armrests, 2PK (2-GM-SC098-NV-GG)
- FLASH FURNITURE 28" L 32" H, Straight (DAD-SF2-1-GG)
- FLASH FURNITURE Black All-Weather Folding Adirondack Chairs, PK 4 (4-JJ-C14505-BLK-GG)
- FLASH FURNITURE Black Teak Accented Patio Chair with Cushions (GM-201027-1S-CH-GG)
- FLASH FURNITURE Winston All-Weather Rocking Chair in Gray Faux Wood (JJ-C14703-GY-GG)
- EJOY Acapulco Grey Woven Patio Chair for Indoor and Outdoor Use Set of 2 Pieces (AcapulcoChair_Grey_2pc)
- Flash Furniture Patio Furniture