Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Sea Foam All-Weather Folding Adirondack Chairs, 4PK
Mfr # 4-JJ-C14505-SFM-GG
Zoro # G208439692
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$882.99
Free 30-Day Returns
Key Features
- Overall Length 34"
- Capacity 350 lbs.
- Overall Height 37"
- Material Polystyrene, Stainless Steel
- Overall Width 30.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 4-JJ-C14505-SFM-GG
- Zoro # G208439692
- UPC # 196861092718
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 34" |
Overall Height | 37" |
Overall Width | 30.25" |
Details
Capacity | 350 lbs. |
Material | Polystyrene, Stainless Steel |
Color | Sea Foam |
Description
Take relaxation anywhere you want to be with this set of 4 folding all-weather adirondack chairs. The classic design of this sea foam adirondack chair has stood the test of time and will make a lovely addition to any space. Whether your favorite spot is the beach, a campsite or your own back yard the ability to fold this lounger makes it infinitely easier to transport and also makes storage a breeze. This poly resin lounger has an extra wide back which allows space for decorative pillows or cushions, extra wide arms to hold drinks and snacks and a slanted seat that encourages you to recline. This colorful lawn chair boasts a faux wood look, vertical lattice back and is UV protected to help retain its great looks. Add some of these beautiful folding chairs to your front porch for a new look in relaxation. Outdoor furniture takes a lot of punishment so durability is a big factor. Constructed of weather-resistant polystyrene, this wood-like substance was designed to hold up in many environments and is strong enough to accommodate users up to 350 pounds. Unlike traditional wood chairs there is no back breaking sanding, painting or sealing and these low maintenance porch chairs won't rot, peel or splinter. Best of all, this adirondack lounger chair can be easily cleaned with water and a neutral detergent. Assembling in less than 30 minutes, with the included tools, this all-weather adirondack chair beckons you to curl up, de-stress and let go of the day.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&B CHARCOAL Lump Charcl Hickry 8Lb (00084)
- KOHLER Brake Assembly Carb Side (14 219 07-S)
- TORO Residential Grade .080 in. D X 100 ft. L Trimmer Line (88611)
- EIJKELKAMP One-piece Clay Auger, 4" (10cm) (010101102)
- FLASH FURNITURE Navy Blue Modern Dual Slat Back Adirondack Chair (JJ-C14509-NV-GG)
- FLASH FURNITURE Winston All-Weather Rocking Chair in White Faux Wood (JJ-C14703-WH-GG)
- FLASH FURNITURE Winston All-Weather Poly Resin Rocking Chair in Mahogany (JJ-C14703-MHG-GG)
- FLASH FURNITURE Gray Adjustable Chaise Lounger with Cupholder, 2PK (2-LE-HMP-2017-414-GY-GG)
- FLASH FURNITURE Black Patio Club Chairs with Poly Resin Seats, 2PK (2-SB-T11C-BK-GG)
- FLASH FURNITURE White Adjustable Chaise Lounger with Cupholder (LE-HMP-2017-414-WT-GG)
- ADAMS Chair Kids Adirondack Pool Blue Polypropylene Frame Adirondack (8460-21-3731)
- Flash Furniture Outdoor Chairs