Shop All Patio Side Tables
Flash Furniture
Sea Foam All-Weather Adirondack Side Table
Mfr # JJ-T14001-SFM-GG
Zoro # G901929728
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 18.25
- Overall Length 15
- Material Polystyrene
- Capacity 200
- Weight 10.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # JJ-T14001-SFM-GG
- Zoro # G901929728
- UPC # 889142982265
- Country of Origin China
- Category Patio Side Tables
Dimensions
Overall Height | 18.25 |
Overall Length | 15 |
Overall Width | 18.75 |
Details
Material | Polystyrene |
Capacity | 200 |
Weight | 10.9 |
Color | Sea Foam |
Description
Tie all aspects of your outdoor décor together with the unsung hero of design, the side accent table. The classic look of this poly resin side table mimics the lattice design of your Adirondack chairs but will also blend seamlessly with other patio furniture. Designed for indoor or outdoor use, place this slatted side table in your sunroom or on the front porch for a cohesive look. Longevity and durability are important hallmarks for quality furniture and this patio side table is up to the task. Constructed from 100% polystyrene, this accent patio table is more durable than plastic and won't chip, splinter or peel but is lightweight and easily portable to change up your design. Metal screws securely join all pieces of this poly resin table allowing it to hold up to 200 lbs. static weight capacity. Exemplary UV, weather and stain resistance makes this patio furniture table an ideal piece for your deck, patio, or poolside to hold drinks, snacks, or your latest read with ease. Assembly takes less than 30 minutes for your convenience. Pair this poly resin patio table with our set of 2 or 4 all-weather poly resin wood Adirondack chairs for the complete set up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Prolatch Spoon Box (2373121)
- UDP 38 ID X 25 FT Suitable for use with aqueousbased agricultural chemicals (TA1507002)
- HI-RUN Lawn/Garden Inner Tube, 13/500-6 (TUN4005)
- INTERMATIC USD Intermatic USD T104P3 Intermatic 208-277V Time Clock (T104P3)
- FLASH FURNITURE Charlestown All-Weather Poly Resin Wood Adirondack Side Table in Black (JJ-T14001-BLK-GG)
- FLASH FURNITURE Yellow All-Weather Adirondack Side Table (JJ-T14001-YLW-GG)
- FLASH FURNITURE Blue 2 Tier Adirondack Style Patio Side Table (LE-HMP-1035-1517H-BL-GG)
- FLASH FURNITURE Charlestown All-Weather Poly Resin Wood Adirondack Side Table in Green (JJ-T14001-GRN-GG)
- FLASH FURNITURE Natural Cedar All-Weather Adirondack Side Table (JJ-T14001-BR-GG)
- FLASH FURNITURE Charlestown All-Weather Poly Resin Wood Adirondack Side Table in Red (JJ-T14001-RED-GG)
- LANCASTER TABLE & SEATING 19 5/16'' Square Sand Side Table (427SDTABLESD)
- Flash Furniture Patio Furniture