Shop All Patio Side Tables
Flash Furniture
Sea Foam Adirondack Side Table and 2 Chair Set
Mfr # JJ-C14501-2-T14001-SFM-GG
Zoro # G204096554
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 33.5
- Material Polystyrene, Stainless Steel
- Color Sea Foam
- Overall Width 29.5
- Weight 70.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # JJ-C14501-2-T14001-SFM-GG
- Zoro # G204096554
- UPC # 840196323039
- Country of Origin China
- Category Patio Side Tables
Dimensions
Overall Length | 33.5 |
Overall Width | 29.5 |
Overall Height | 35 |
Details
Material | Polystyrene, Stainless Steel |
Color | Sea Foam |
Weight | 70.9 |
Capacity | 350 |
Description
Everything you need to relax and unwind is right at your fingertips when you order this Adirondack style side table and 2 chair set. The classic design of this seating set has stood the test of time and will create a soothing atmosphere. A perfect addition to your patio, deck, or sunroom, this versatile indoor/outdoor conversation set invites you to settle in and stay awhile. Whether you're hanging out on the deck or around the firepit in the backyard comfort is essential. The Adirondack chairs have an extra wide back which allows space for decorative pillows or cushions and a slanted seat that encourages you to recline. The outdoor side table mimics the look of your chairs and holds your drinks, snacks, or your latest read. Boasting a faux wood look that is UV protected and constructed of weather-resistant polystyrene, this patio table and chair set is designed to hold up in many environments. Unlike traditional wood furniture there is no back breaking sanding, painting, or sealing and this low maintenance table and 2 chair set won't rot, peel, or splinter. Easily clean spills, dirt, or dust with water and a neutral detergent. Assembly takes less than 30 minutes with the included tools and illustrated instructions. This all-weather Adirondack set beckons you to curl up, de-stress and let go of the day.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STICK-A-FLY JT Eaton Toxic Peanut Butter-Flavored Rodenticide Bait Blocks For Mice and Rats 1 oz 144 pk (709-PN)
- GILMOUR Adjustable Metal Watering Nozzle (813742-1004)
- MUTUAL INDUSTRIES Non-Woven Geotextile Fabric Cut Roll, 15, 180 inch Height, 14 inch Width (35-150-300)
- STENS Variable Speed Cable, Replaces Cub Cadet: 746-04206, 746-04206A, 946-04206, 946-04206A 290-925 (290-925)
- FLASH FURNITURE Yellow All-Weather Adirondack Side Table (JJ-T14001-YLW-GG)
- FLASH FURNITURE Charlestown All-Weather Poly Resin Wood Adirondack Side Table in Black (JJ-T14001-BLK-GG)
- FLASH FURNITURE Blue 2 Tier Adirondack Style Patio Side Table (LE-HMP-1035-1517H-BL-GG)
- FLASH FURNITURE Charlestown All-Weather Poly Resin Wood Adirondack Side Table in Green (JJ-T14001-GRN-GG)
- FLASH FURNITURE Sea Foam All-Weather Adirondack Side Table (JJ-T14001-SFM-GG)
- FLASH FURNITURE Lime All-Weather Adirondack Side Table (JJ-T14001-LM-GG)
- SERENELIFE Cool Bar Outdoor Patio Furniture and Hot Tub Side Table with 7.5 Gallon Beer and Wine Cooler (Gray) (SLBUG796)
- Flash Furniture Patio Furniture