Shop All Coffee Tables
Flash Furniture
Rustic Oak Coffee Table with Black Metal Accents
Mfr # ZG-037-OAK-GG
Zoro # G507967216
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 40
- Length 22
- Height 18
- Tabletop Material Engineered Wood
- Weight Capacity 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # ZG-037-OAK-GG
- Zoro # G507967216
- UPC # 196861019715
- Country of Origin China
- Category Coffee Tables
Dimensions
Width | 40 |
Length | 22 |
Height | 18 |
Details
Tabletop Material | Engineered Wood |
Tabletop Color | Rustic Oak |
Weight Capacity | 125 |
Description
Plan a cozy gathering in your home with this trendy 2tier farmhouse style coffee table ideal for your living space The warp resistant engineered wood frame with powder coated diagonal metal side bracing gives you longlasting performance while the metal corner accents give a pop of sophistication that will always be welcome in any aesthetic Place drinks, snacks, or decor on the upper tier that holds up to 125 lbs static weight and keep throw blankets handy for movie night on the lower tier of open storage that holds up to 50 lbs static weight Fixed floor glides prevent damage to your indoor flooring surfaces and a damp cloth is all that is required to maintain the appearance of your new table that assembles in 60 minutes or less Pair with our matching console or side tables for a cohesive theme throughout your home
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Grip-Rite Metal Rod Chairs 0 in. D (RC31016EAR)
- ALATERRE FURNITURE Pomona 48"L Metal and Wood Coffee Table (AMBA1220)
- GLOBAL INDUSTRIAL Pivot Mobile Blueprint Storage Rack (240169)
- REGENCY RectangleKobe Flip Top Tables, 60X24X29, Wood, MetalTop, Cherry (MKFT6024CH)
- FLASH FURNITURE Gray Wash Coffee Table with Black Metal Accents (ZG-037-GY-GG)
- FLASH FURNITURE Blue Metal Table, 31.5SQ (ET-CT002-1-BL-GG)
- FLASH FURNITURE Wyatt 35.75in Farmhouse Storage Coffee Table, Hinged Lift Top, Hidden Storage, White/Rustic Oak (ZG-ZP-030-WT-GG)
- FLASH FURNITURE Round Walnut Coffee Table with Matte Black Frame (NAN-JH-1787CT-WAL-BK-GG)
- FLASH FURNITURE Round Glass Coffee Table with Matte Black Frame (NAN-JN-21750CT-BK-GG)
- FLASH FURNITURE Seneca Light Gray Faux Rattan Coffee Table (DAD-SF2-T-GG)
- ALATERRE FURNITURE Barton Outdoor Eucalyptus Wood Coffee Table with Lift Top Storage Compartment, Brown (80-OUTD-WD-STCT)
- Flash Furniture Coffee Tables