Shop All Accent Furniture and Storage
Flash Furniture
Rustic Brown Coffee Mug Rack with Storage Shelf
Mfr # HFKHD-GDI-CRE8-922315-GG
Zoro # G205951005
original price:
$61.94
7% off
new price: $57.45
/ea
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.12
- Overall Height 20
- Weight Capacity 60
- Material Metal, Pine Wood
- Color Rustic Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # HFKHD-GDI-CRE8-922315-GG
- Zoro # G205951005
- UPC # 196861030529
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Length | 5.12 |
Overall Height | 20 |
Overall Width | 20 |
Details
Weight Capacity | 60 |
Material | Metal, Pine Wood |
Color | Rustic Brown |
Description
Get organized and showcase your personal style with this wooden wall mounted coffee mug rack with storage shelf. Constructed from solid pine wood with extra space between the hanging hooks, this organizer holds up to 5 pounds per hook to keep your coffee cups, keys, scarves or anything else you want to hang safe and secure. The inlayed hanging mounts, included hardware, and no assembly required allows you to hang your new storage rack as soon as you receive it. Wipe with a dry cloth to maintain the like new appearance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Seanna Modern & Contemporary Multi-Colored Wood 4-Drawer Storage Unit (202-12250)
- SAUDER 2 Shelf Bookcase Wc , One adjustable shelf for flexible storage options (413792)
- INFINITY INSTRUMENTS Classic Outdoor - 24" Round Plastic Case w/ Hygrometer & Thermometer (15664BK-2534)
- FLASH FURNITURE Clear Backless Metal Stool, 24" (XU-DG-TP0004-24-GG)
- FLASH FURNITURE Fraser 40 in. W Hall Tree, Double Door Storage Bench, Coat Rack, 4 Double Hooks, 2 Upper Storage, Gray (NAN-FY-HY-HT04-GRY-GG)
- FLASH FURNITURE Entryway Storage Bench with Lower Shelf Perfect for Entryway, Mudroom, or Bedroom in Gray Wash (ZG-075-GY-GG)
- FLASH FURNITURE Distressed Printed Coffee Cup Rack with Hooks (HFKHD-GDI-CRE8-642315-GG)
- FLASH FURNITURE Fraser 40 in. W Hall Tree, Double Door Storage Bench, Coat Rack, 4 Double Hooks, 2 Upper Storage, White (NAN-FY-HY-HT04-WHT-GG)
- FLASH FURNITURE Daly Wall Mounted 34in Rustic Brown Solid Pine Wood Storage Rack with 7 Hooks (HGWA-SCR-7-RUSBRN-GG)
- FLASH FURNITURE Daly Wall Mounted 24in Black Wash Solid Pine Wood Storage Rack with 5 Hooks (HGWA-SCR-5-BLKWSH-GG)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 48" Coat Hooks with Shelf (AWAA3420)
- Flash Furniture Accent Furniture and Storage