Shop All Folding & Event Tables
Flash Furniture
Round Wh 72Rnd Plastic Fold Table, 71" W, 71" L, 29" H, Plastic Top, White
Mfr # DAD-YCZ-180R-GW-GG
Zoro # G3622567
product price: $236.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$236.99
Free 30-Day Returns
Key Features
- Shape Round
- Width 71"
- Length 71"
- Height 29"
- Diameter 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # DAD-YCZ-180R-GW-GG
- Zoro # G3622567
- UPC # 847254069397
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 71" |
Length | 71" |
Height | 29" |
Diameter | 72 in |
Depth | 71" |
Details
Item | Wh 72Rnd Plastic Fold Table |
Shape | Round |
Tabletop Material | Plastic |
Tabletop Color | White |
Frame Color | Gray |
Frame Material | Metal |
Edge Type | Molded |
Leg Type | Straight |
Finish | Gray Powder Coat |
Assembled/Unassembled | Assembled |
Color | Granite White |
Type | Folding Table |
Material | Plastic |
Load Rating | 1100 lb |
Table Material | Plastic |
Surface Material | Plastic |
Edge Color | White |
Top Thickness | 2 1/8 in |
Description
Wh 72Rnd Plastic Fold Table, Surface Material Plastic, Round, Diameter 72 in, Height 29 in, Tabletop Color Family White, Tabletop Color White, Frame Color Gray, Assembled/Unassembled Assembled, Frame Material Metal, Edge Color White, Edge Type Molded, Leg Type Straight, Table Material Plastic, Top Thickness 2 1/8 in, Load Rating 1100 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 24" X 24" X 20.25", Vinyl Top, Black (JB-TABLE-BK-GG)
- NATIONAL PUBLIC SEATING Commercialine Folding Chair, Vnyl, Blk, PK4 (950)
- STOREX Tote with Locking Handles, Legal/Letter, 13.9 in. x 18.3 in. x 10.6 in., Clear/Silver, 4PK (61530U04C)
- MEDMATTRESS Economy Fiber-Core Camp Mattress with Vinyl Cover, 30" x 74", 5" Depth (MMPF-30745-V)
- FLASH FURNITURE Square Folding Table, 34.5" W, 34.5" L, 29" H, Plastic Top, White (DAD-MJZ-88-GG)
- FLASH FURNITURE Rectangle Folding Table w/Sink, 23"x45", Plastc, Wht, 23" W, 45" L, 34" H, Plastic Top, White (DAD-PYZ-116-GG)
- FLASH FURNITURE Rectangle Folding Table, 24" W, 48" L, 30" H, Laminate Top, Wood Grain (YT-2448-MEL-WAL-GG)
- FLASH FURNITURE Rectangle Wh 30X96 Plastic Fold Table, 30" W, 96" L, 29" H, Granite White (DAD-YCZ-244-GW-GG)
- FLASH FURNITURE Square Folding Table, 33.5" W, 33.5" L, 27.75" H, Vinyl Top, Black (JB-1-GG)
- FLASH FURNITURE Square Folding Table, 48" W, 48" L, 30.125" H, Wood Top, Wood Grain (YT-WFFT48-SQ-GG)
- ICEBERG Rectangle OfficeWorksâ„¢ Commercial Wood Laminate Folding Table, Walnut - 30" x 72", 30 in W (55424)
- Flash Furniture Folding & Event Tables