Shop All Folding & Event Tables
Flash Furniture
Round Wh 72Rnd Plastic Bi-Fold Table, 71" W, 71" L, 29" H, Plastic Top, White
Mfr # DAD-183RZ-GG
Zoro # G3622512
original price:
$225.99
6% off
new price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 71"
- Length 71"
- Height 29"
- Diameter 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # DAD-183RZ-GG
- Zoro # G3622512
- UPC # 847254079365
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 71" |
Length | 71" |
Height | 29" |
Diameter | 72 in |
Depth | 71" |
Details
Item | Wh 72Rnd Plastic Bi-Fold Table |
Shape | Round |
Tabletop Material | Plastic |
Tabletop Color | White |
Frame Color | Gray |
Frame Material | Metal |
Edge Type | Molded |
Leg Type | Straight |
Finish | Gray Powder Coat |
Assembled/Unassembled | Assembled |
Material | Plastic |
Color | Granite White |
Type | Bi-Fold Banquet and Event Folding Table with Carrying Handle |
Top Thickness | 2 in |
Surface Material | Plastic |
Table Material | Plastic |
Edge Color | White |
Load Rating | 771 lb |
Description
Wh 72Rnd Plastic Bi-Fold Table, Surface Material Plastic, Round, Diameter 72 in, Height 29 1/2 in, Tabletop Color Family White, Tabletop Color White, Frame Color Gray, Assembled/Unassembled Assembled, Frame Material Metal, Edge Color White, Edge Type Molded, Leg Type Straight, Table Material Plastic, Top Thickness 2 in, Load Rating 771 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 4 Drawer Vertical File Cabinet, Putty, Letter (17891)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 38" H, Vinyl Seat, Hercules Series (FD-C01-COPPER-BRN-VY-GG)
- FLASH FURNITURE Advantage Navy Church Chairs 18.5" Wide (PCHT185-101)
- OFFICEMATE BOOKENDS, HVYDTY, 10"" (OIC93142)
- FLASH FURNITURE Rectangle Wh 24X48 Plastic Fold Table, 24" W, 48.25" L, 29" H, Plastic Top, White (DAD-YCZ-122-2-GG)
- FLASH FURNITURE Rectangle Folding Table, 23.5" W, 48.25" L, 29.5" H, Plastic Top, Grey (DAD-LF-122Z-DG-GG)
- FLASH FURNITURE Square Folding Table, 48" W, 48" L, 30.125" H, Wood Top, Wood Grain (YT-WFFT48-SQ-GG)
- FLASH FURNITURE Square Folding Table, Plastc, 34'' Sqr, Adj, Wht, 33.5" W, 33.5" L, 29" H, Plastic Top, White (RB-3434ADJ-GG)
- FLASH FURNITURE Round Folding Table, 72" W, 72" L, 30" H, Wood Top, Wood Grain (YT-WRFT72-TBL-GG)
- FLASH FURNITURE Rectangle Antique Farm Table, 40" W, 96" L, 30" H, Wood Top, Wood Grain (XA-FARM-13-GG)
- BRIDGEPORT Folding Table, 20" x 48", Vinyl Top, Antique Color (C341BP14ANT1E)
- Flash Furniture Folding & Event Tables