Shop All Folding & Event Tables
Flash Furniture
Round Wh 48Rnd Plastic Bi-Fold Table, 47.75" W, 47.75" L, 29.5" H, Plastic Top, White
Mfr # DAD-122RZ-GG
Zoro # G3622433
original price:
$89.55
12% off
new price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 47.75"
- Length 47.75"
- Height 29.5"
- Diameter 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # DAD-122RZ-GG
- Zoro # G3622433
- UPC # 847254079341
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 47.75" |
Length | 47.75" |
Height | 29.5" |
Diameter | 48 in |
Depth | 47-3/4" |
Details
Item | Wh 48Rnd Plastic Bi-Fold Table |
Shape | Round |
Tabletop Material | Plastic |
Tabletop Color | White |
Frame Color | Gray |
Frame Material | Metal |
Edge Type | Molded |
Leg Type | Straight |
Finish | Gray Powder Coat |
Assembled/Unassembled | Assembled |
Material | Plastic |
Type | Bi-Fold Banquet and Event Folding Table with Carrying Handle |
Color | Granite White |
Load Rating | 440 lb |
Top Thickness | 1 3/4 in |
Table Material | Plastic |
Surface Material | Plastic |
Edge Color | White |
Description
Wh 48Rnd Plastic Bi-Fold Table, Surface Material Plastic, Round, Diameter 48 in, Height 29 1/2 in, Tabletop Color Family White, Tabletop Color White, Frame Color Gray, Assembled/Unassembled Assembled, Frame Material Metal, Edge Color White, Edge Type Molded, Leg Type Straight, Table Material Plastic, Top Thickness 1 3/4 in, Load Rating 440 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE 9 Cube Wooden Organizer with 5 Enclosed Doors and 4 Shelves, White (QI003677W)
- MONARCH SPECIALTIES Accent Table - Black / Grey Top (I 3134)
- SAFAVIEH 5 x 8 ft. Medium Rectangle Contemporary Soho Ivory and Black Hand Tufted Rug (SOH768B-5)
- TENNSCO 36" W Laterial File Cabinet, Black (LPL3624L20 BLACK)
- FLASH FURNITURE Square Folding Table, 33.5" W, 33.5" L, 27.75" H, Black (JB-2-GG)
- FLASH FURNITURE Serpentine Serpentine Wood Table, 65"x24", 24" W, 48" L, 30.25" H, Wood Top, Wood Grain (YT-WSFT48-24-SP-GG)
- FLASH FURNITURE Round Wh 60Rnd Plastic Bi-Fold Table, 60.5" W, 60.5" L, 29.5" H, Plastic Top, White (DAD-154Z-GG)
- FLASH FURNITURE Rectangle Wh 24X48 Plastic Fold Table, 24" W, 48.25" L, 29" H, Plastic Top, White (DAD-YCZ-122-2-GG)
- FLASH FURNITURE Kids Gray 5 Piece Folding Table and Chair Set (JB-9-KID-GY-GG)
- FLASH FURNITURE Square Folding Table, 48" W, 48" L, 30.125" H, Wood Top, Wood Grain (YT-WFFT48-SQ-GG)
- FLASH FURNITURE Round Wh 48Rnd Plastic Fold Table, 48" W, 48" L, 29.25" H, Plastic Top, White (DAD-YCZ-122R-GG)
- Flash Furniture Folding & Event Tables