Shop All Dining Room Tables & Sets
Flash Furniture
Round Table Top with Natural or Walnut R, Natural/Walnut
Mfr # XU-RD-24-WNT-GG
Zoro # G5830140
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tabletop Material Engineered Wood: Medium Density Fiberboard, Laminate, Melamine, PVC
- Tabletop Color Natural/Walnut
- Overall Width 24
- Overall Length 24
- Capacity 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-RD-24-WNT-GG
- Zoro # G5830140
- UPC # 847254008396
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Overall Width | 24 |
Overall Length | 24 |
Overall Height | 1.125 |
Details
Item | Round Table Top with Natural or Walnut R |
Tabletop Material | Engineered Wood: Medium Density Fiberboard, Laminate, Melamine, PVC |
Tabletop Color | Natural/Walnut |
Capacity | 300 |
Color | Natural/Walnut |
Weight Capacity | 11.22 |
Description
Round Table Top with Natural or Walnut R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leather Executive Chair, 22 1/2-, Fixed, Black (452R17)
- LINEA ITALIA Curved Reception Desk 2 Units, Clear Panel, 124”W x 49”D, Mocha (ZUT316)
- BOSS Executive Chair, Fixed, Black (B9471-BK)
- TRADEMARK FINE ART Jean Plout 'Clay Pottery Still Life 1' Canvas Art, 30x47 (ALI17298-C3047GG)
- FLASH FURNITURE Square Square High-Gloss Walnut Resin Table Top, 36" W, 36" L, 2" H, Resin Top, Walnut (TP-WAL-3636-GG)
- FLASH FURNITURE Square Table Set, 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top, Grey (TLH-ALUM-24SQ-017BCHR2-GG)
- FLASH FURNITURE 30 W, 47.25 L, 29.75 H, Particleboard, Rubberwood (Parawood) Top (EM-DT16001-WAL-GG)
- FLASH FURNITURE Round Round Black Metal Indoor Table with Waln, 24" W, 24" L, 30.5" H, Wood Top, Wood Grain (CH-51080-29M1-BK-GG)
- FLASH FURNITURE Rectangle FarmTable, Antique, Rustic, Foldng, 84"X40", Wood Top, Wood Grain (XA-F-84X40-GG)
- FLASH FURNITURE 43 W, 11.5 L, 30 H, Engineered Wood Top, Gray Wash (ZG-038-GY-GG)
- WINSOME TRADING 3 Piece Taylor Drop Leaf Table with Ladder Back Chair Set, Walnut (94368)
- Flash Furniture Dining Room Tables & Sets