Shop All Dining Room Tables & Sets
Flash Furniture
Round Table Set, 28.75 W, 28.75 L, 28 H, Aluminum, Glass, Metal, Plastic, Rattan Top, Clear
Mfr # TLH-087RD-037GY2-GG
Zoro # G3629628
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 28.75
- Length 28.75
- Height 28
- Tabletop Material Aluminum, Glass, Metal, Plastic, Rattan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TLH-087RD-037GY2-GG
- Zoro # G3629628
- UPC # 889142061625
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 28.75 |
Length | 28.75 |
Height | 28 |
Depth | 28-3/4"; 23-1/2" |
Details
Item | Table Set |
Shape | Round |
Tabletop Material | Aluminum, Glass, Metal, Plastic, Rattan |
Tabletop Color | Clear |
Frame Color | Clear Top/Gray Rattan |
Frame Material | Metal |
Finish | Black Powder Coat |
Assembled/Unassembled | Unassembled |
Includes | (1) Table; (2) Rattan Stack Chairs |
Material | Glass (Table Top); Wicker/Rattan (Seat and Back) |
Color | Clear Top/Gray Rattan |
Type | Metal Table with Gray Rattan Edging |
Weight Capacity | 352 |
Surface Material | Glass |
Accessory Type | Table Set w/Rattan Chair,Rnd,Gray,28" |
Description
Table Set w/Rattan Chair,Rnd,Gray,28 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR U Shaped Desk, 92.6" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93863-59)
- CARSON Carson Desk and Return Weathered Dove (IMCA684R-KIT)
- MANHATTAN COMFORT Triangle Utopia Low Triangle End Table in Off White, 33.46 W, 31.88 L, 11.81 H, MDF Top, White (89252)
- ZORO SELECT Mini Blinds, 48" Lx 59" W, White, Vinyl (493N60)
- FLASH FURNITURE Square Glass Table, Brown Rattan Edging, Sqr, 28", 28 W, 28 L, 28 H, Clear (TLH-073R-DK-BN-GG)
- FLASH FURNITURE Round Table Set, 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Rattan, Stainless Steel Top, Grey (TLH-ALUM-24RD-020BKCHR2-GG)
- FLASH FURNITURE Rectangle 31.5" W, 63" L, 29.5" H, Metal Top, Orange (ET-CT005-OR-GG)
- FLASH FURNITURE 52 W, 14 L, 32 H, Engineered Wood Top, Black/Walnut (ZG-034-BK-WAL-GG)
- FLASH FURNITURE Rectangle 40.25 W, 84 L, 30 H, Pine Wood, Steel Top, Wood Grain (XA-F-84X40-WH-GG)
- FLASH FURNITURE Everly 60in Solid Wood Trestle Base Dining Table, Farmhouse Style Commercial Grade Table for 6 (KER-T-851-WHT-60-GG)
- BAXTON STUDIO Edna French "Oak" Light Brown Finishing Wood Dining Table (126-6941)
- Flash Furniture Dining Room Tables & Sets