Shop All Dining Room Tables & Sets
Flash Furniture
Round Table Set, 36" W X 36" L X 30" H, Laminate, Wood Grain
Mfr # HDBF1004-GG
Zoro # G3640268
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 36"
- Length 36"
- Height 30"
- Tabletop Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # HDBF1004-GG
- Zoro # G3640268
- UPC # 847254047371
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 36" |
Length | 36" |
Height | 30" |
Depth | 36"; 20-1/4" |
Details
Item | Table Set |
Shape | Round |
Tabletop Material | Laminate |
Tabletop Color | Wood Grain |
Frame Color | Black |
Frame Material | Metal |
Finish | Walnut Laminate |
Assembled/Unassembled | Unassembled |
Includes | (1) Table; (4) Black Trapezoidal Back Banquet Chairs |
Color | Walnut Top/Black Vinyl Seat |
Material | Steel, Laminate (Top); Vinyl (Seat and Back) |
Surface Material | Laminate |
Type | Table Set with X-Base |
Description
Walnut Table Set,Banquet Chr,X-Base,36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEX Air Bed Twin Elevated (64411ED)
- TRADEMARK FINE ART Danhui Nai 'Spring Dream Paisley Ix' Canvas Art, 14x14 (WAP10772-C1414GG)
- BIBB HOME Solid Flannel 4 Piece Sheet Set - King - Blue (1130KGBL)
- QUICKWAY IMPORTS Vintage Grandfather Wood- Looking Plastic Pendulum Wall Clock for Living, Kitchen, or Dining, Brown (QI004145.BN)
- FLASH FURNITURE Round Table Set, 36" W X 36" L X 30" H, Laminate, Wood Grain (HDBF1002-GG)
- FLASH FURNITURE Round Laminate Table, 36" W X 36" L X 30" H, Laminate, Wood Grain (HDBF1001-GG)
- FLASH FURNITURE Rectangle Farm Table, Rustic, Rectangular, 60" x 38", 38" W X 60" L X 30" H, Wood, Wood Grain (XA-F-60X38-GG)
- FLASH FURNITURE Tablet Arm Chair, Right Hand Flip-Up, Blk, 21" W X 25.5" L X 32" H, Black (RUT-EO1-BK-RTAB-GG)
- FLASH FURNITURE Rectangle 30 in W X 46 in L X 30 in H, Pine Wood, Pinus Glabra, Light Natural (XA-F-46X30-LN-GG)
- FLASH FURNITURE Restaurant Table T-Base with 3" Dia. Bar, 22" W X 5" L X 42" H, Cast Iron, Iron, Black (XU-T0522-BAR-GG)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Dark Taupe / Black Metal (I 1137)
- Flash Furniture Dining Room Tables & Sets