Shop All Dining Room Tables & Sets
Flash Furniture
Round Table Set, 27.5 W, 27.5 L, 27.5 H, Aluminum, Plastic, Rattan, Stainless Steel Top, Grey
Mfr # TLH-ALUM-28RD-020BKCHR2-GG
Zoro # G3638192
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 27.5
- Length 27.5
- Height 27.5
- Tabletop Material Aluminum, Plastic, Rattan, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TLH-ALUM-28RD-020BKCHR2-GG
- Zoro # G3638192
- UPC # 889142060581
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 27.5 |
Length | 27.5 |
Height | 27.5 |
Depth | 27-1/2"; 22" |
Details
Item | Table Set |
Shape | Round |
Tabletop Material | Aluminum, Plastic, Rattan, Stainless Steel |
Tabletop Color | Grey |
Frame Color | Black |
Frame Material | Aluminum |
Assembled/Unassembled | Unassembled |
Includes | (1) Table; (2) Rattan Chairs |
Type | Indoor-Outdoor Table Set |
Material | Stainless Steel (Table Top); Wicker/Rattan (Seat and Back) |
Color | Black |
Surface Material | Aluminum |
Weight Capacity | 352 |
Description
Alum Table Set,Rnd w/2 Blk Chairs,27.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Beige LeatherSoft Recliner & Ottoman w/ Wood Base (BT-7818-BGE-GG)
- MARTEX Flat Sheet, Queen, White, 93" W, 110" L, PK6 (1A30174)
- EATON BUSSMANN 30A Type NON Cart Fuse (NON-30)
- EAST WEST FURNITURE East West NFC-OAK-W Norfolk Chair with Wood Seat -Oak Finish.; Oak - Pack of 2 (NFC-OAK-W)
- FLASH FURNITURE Rectangle White Metal Table, 31-1/2"X63", 31.5" W, 63" L, 29.5" H, Metal Top, White (ET-CT005-WH-GG)
- FLASH FURNITURE Rectangle 30 in W, 46 in L, 30 in H, Pine Wood, Pinus Glabra Top, Light Natural (XA-F-46X30-LN-GG)
- FLASH FURNITURE Rectangle 38" W, 60" L, 29.5" H, Wood Top, Wood Grain (XA-F-60X38-WH-GG)
- FLASH FURNITURE Square Laminate Table, 24" W, 24" L, 43.125" H, Laminate Top, Wood Grain (XU-MAHTB-2424-TR18B-3CFR-GG)
- FLASH FURNITURE Walnut Resin Table Top, 30 x 45 (TP-WAL-3045-GG)
- FLASH FURNITURE Round Table, Princeton Rnd Glass, Blck Frame, 45", 45" W, 45" L, 29" H, Glass Top, Clear (XU-TBG-17-GG)
- BAXTON STUDIO Salem Grey Upholstered and Dark Brown Finished Wood 7-Piece Dining Set (171-10952-10519)
- Flash Furniture Dining Room Tables & Sets