Shop All Dining Room Tables & Sets
Flash Furniture
Round Table, Round, Aluminum, 23.5", 23.5 W X 23.5 L X 27.5 H, Aluminum, Plastic, Stainless Steel
Mfr # TLH-052-1-GG
Zoro # G3638621
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 23.5
- Length 23.5
- Height 27.5
- Diameter 23 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TLH-052-1-GG
- Zoro # G3638621
- UPC # 889142005544
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 23.5 |
Length | 23.5 |
Height | 27.5 |
Diameter | 23 1/2 in |
Depth | 23-1/2" |
Overall Height | 27 1/2 in |
Overall Diameter | 23 1/2 in |
Description
Patio Table, Frame Color Gray, Frame Material Aluminum, Includes Umbrella Hole No, Overall Diameter 23 1/2 in, Overall Height 27 1/2 in, Overall Length Not Applicable, Overall Width Not Applicable, Tabletop Color Gray, Tabletop Structural Material Metal, Frame Finish Not Applicable, Resistance Properties Weather Resistant, Shape Round, Umbrella Hole Diameter Not Applicable, Tabletop Texture Solid, Assembly Unassembled, Features Plastic Floor Glide, Product Type Patio Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Table Connector (Set of 2)- Black (BPTC2)
- HOLLAND BAR STOOL CO 32 x 48 Rustic, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS3248Rustic)
- BASICWISE Wall Mount Laptop Office Desk with Shelves, Black (QI003557.BL)
- PACIFIC PLAY TENTS Teacher Chair, Blue (G-7-50)
- FLASH FURNITURE Square Table Set, 23.5 W X 23.5 L X 27.5 H, Aluminum, Plastic, Rattan, Stainless Steel, Grey (TLH-ALUM-24SQ-020BKCHR2-GG)
- FLASH FURNITURE Round Table Top with Black or Mahogany R (XU-RD-30-MBT-GG)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Tab, 22" W X 22" L X 28.5" H (XU-T2222-GG)
- FLASH FURNITURE Rectangle 30 in W X 46 in L X 30 in H, Pine Wood, Pinus Glabra, Light Natural (XA-F-46X30-LN-GG)
- FLASH FURNITURE Round Table Set, 27.5 W X 27.5 L X 27.5 H, Aluminum, Plastic, Stainless Steel, Grey (TLH-ALUM-28RD-017BCHR4-GG)
- FLASH FURNITURE Rectangle 40.25 W X 84 L X 30 H, Pine Wood, Steel, Wood Grain (XA-F-84X40-WH-GG)
- BAXTON STUDIO Sanford Mid-Century Tan Faux Leather and Walnut Brown Finished Wood 2-PC Dining Nook Banquette Set (184-11346-Zoro)
- Flash Furniture Dining Room Tables & Sets