Shop All Dining Room Tables & Sets
Flash Furniture
Round Table, Princeton Rnd Glass, Blck Frame, 45", 45" W, 45" L, 29" H, Glass Top, Clear
Mfr # XU-TBG-17-GG
Zoro # G6432793
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 45"
- Length 45"
- Height 29"
- Tabletop Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-TBG-17-GG
- Zoro # G6432793
- UPC # 889142257875
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 45" |
Length | 45" |
Height | 29" |
Depth | 45" |
Details
Item | Table,Princeton Rnd Glass,Blck Frame,45" |
Shape | Round |
Tabletop Material | Glass |
Tabletop Color | Clear |
Frame Color | Black |
Frame Material | Metal |
Finish | Black Powder Coat |
Assembled/Unassembled | Unassembled |
Type | Dining Table |
Material | Glass (Table Top) |
Color | Clear Top/Black Frame |
Surface Material | Glass |
Description
Table,Princeton Rnd Glass,Blck Frame,45 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Hush Panel Configurable Cubicle Partition 6' x 6' W/ Window Cloud Gray Fabric Frosted Window (1852337-3)
- BIBB HOME Solid Flannel 4 Piece Sheet Set - King - Blue (1130KGBL)
- THE COMFORTMAKERS Massage Seat Cushion, Polyurethane Black (91061)
- FLASH FURNITURE 10" Hybrid Mattress, Twin Mattress in a Box (CL-E230P-R-T-10-GG)
- FLASH FURNITURE Walnut Resin Table Top, 30" x 48", Resin Top, Walnut (TP-WAL-3048-GG)
- FLASH FURNITURE Square Table-RD Base, Laminate Blk, 24", Square, 24" W, 24" L, 43.125" H, Laminate Top, Wood Grain (XU-BLKTB-2424-TR18B-3CFR-GG)
- FLASH FURNITURE Square Table Top with Natural or Walnut, Natural/Walnut (XU-WNT-4242-GG)
- FLASH FURNITURE Tablet Arm Chair, Right Hand Flip-Up, Gray, 21" W, 25.5" L, 32" H, Gray (RUT-EO1-GY-RTAB-GG)
- FLASH FURNITURE Round Laminate Table, 30" W, 30" L, 43.125" H, Laminate Top, Wood Grain (XU-RD-30-BLKTB-T2222B-3CFR-GG)
- FLASH FURNITURE Square Glass Table, Brown Rattan Edging, Sqr, 28", 28 W, 28 L, 28 H, Clear (TLH-073R-DK-BN-GG)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Set of 3 in Tatiana Midnight Blue (126GMC4)
- Flash Furniture Dining Room Tables & Sets