Shop All Dining Room Tables & Sets
Flash Furniture
Round Round Table Top with Black or Mahogany R, 42" W, 42" L, 1.125" H, Mahogany
Mfr # XU-RD-42-MBT-GG
Zoro # G7127825
product price: $81.15
/ea
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 42"
- Length 42"
- Height 1.125"
- Tabletop Material Engineered Wood: Medium Density Fiberboard, Laminate, Melamine, PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-RD-42-MBT-GG
- Zoro # G7127825
- UPC # 847254075978
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 42" |
Length | 42" |
Height | 1.125" |
Overall Width | 42 |
Overall Length | 42 |
Overall Height | 1.125 |
Details
Item | Round Table Top with Black or Mahogany R |
Shape | Round |
Tabletop Material | Engineered Wood: Medium Density Fiberboard, Laminate, Melamine, PVC |
Tabletop Color | Mahogany |
Assembled/Unassembled | Assembled |
Weight Capacity | 34 |
Color | Mahogany |
Capacity | 300 |
Description
Round Table Top with Black or Mahogany R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vertical Literature Organizer 72 Compartments, Tan (5CRY7)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Silver (1300)
- SAFCO ValueMate Economy Bookcase, 2-Shelf, Black (7170BL)
- TRADEMARK FINE ART Preston 'Florida Beach Chair' Canvas Art, 35x47 (EM0517-C3547GG)
- FLASH FURNITURE Rectangle Farm Table, Rustic, Rectangular, 60" x 38", 38" W, 60" L, 30" H, Wood Top, Wood Grain (XA-F-60X38-GG)
- FLASH FURNITURE Rectangle 31.5" W, 63" L, 29.5" H, Metal Top, Yellow (ET-CT005-YL-GG)
- FLASH FURNITURE Round Round Table Top with Black or Mahogany R, 24" W, 24" L, 1.125" H, Mahogany (XU-RD-24-MBT-GG)
- FLASH FURNITURE Round Laminate Table, 30" W, 30" L, 43.125" H, Laminate Top, Wood Grain (XU-RD-30-BLKTB-T2222B-3CFR-GG)
- FLASH FURNITURE Rectangle Copper Metal Table, 31-1/2"X63", 31.5" W, 63" L, 29.5" H, Metal Top, Orange (ET-CT005-POC-GG)
- FLASH FURNITURE Rectangle Silver Metal Table, 31-1/2"X63", 31.5" W, 63" L, 29.5" H, Metal Top, Grey (ET-CT005-SIL-GG)
- INTERNATIONAL CONCEPTS 30 W, 48 L, 30 H (K-3048-30S)
- Flash Furniture Dining Room Tables & Sets