Shop All Dining Room Tables & Sets
Flash Furniture
Round Round Table Top with Black or Mahogany R, 24" W X 24" L X 1.125" H, Mahogany
Mfr # XU-RD-24-MBT-GG
Zoro # G7125235
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 24"
- Length 24"
- Height 1.125"
- Tabletop Material Engineered Wood: Medium Density Fiberboard, Laminate, Melamine, PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-RD-24-MBT-GG
- Zoro # G7125235
- UPC # 847254008402
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 24" |
Length | 24" |
Height | 1.125" |
Overall Width | 24 |
Overall Length | 24 |
Overall Height | 1.125 |
Details
Item | Round Table Top with Black or Mahogany R |
Shape | Round |
Tabletop Material | Engineered Wood: Medium Density Fiberboard, Laminate, Melamine, PVC |
Tabletop Color | Mahogany |
Assembled/Unassembled | Assembled |
Weight Capacity | 11.22 |
Color | Mahogany |
Capacity | 300 |
Description
Round Table Top with Black or Mahogany R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Dspsbl Undrpds, 17x24In, Tissue Fill, PK300 (1340)
- FLASH FURNITURE Gray Fabric Church Chair (4-XU-CH0221-GY-SV-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 38" H, Vinyl Seat, Hercules Series (FD-C01-GOLDVEIN-BK-VY-GG)
- LIVABLISS Colin CLN-2318 Machine Washable Area Rug (CLN2318-5373)
- FLASH FURNITURE Square Table Set, 23.5 W X 23.5 L X 27.5 H, Aluminum, Plastic, Stainless Steel, Grey (TLH-ALUM-24SQ-017BCHR2-GG)
- FLASH FURNITURE 52 W X 14 L X 32 H, Engineered Wood, Black/Walnut (ZG-034-BK-WAL-GG)
- FLASH FURNITURE Rectangle Silver Metal Table Set, 31-1/2"X63", 31.5" W X 63" L X 29.5" H, Metal, Grey (ET-CT005-4-30-SIL-GG)
- FLASH FURNITURE Rectangle Walnut Table, Glass Top, 35.25"X59", 35.25" W X 59" L X 29.25" H, Glass, Clear (SK-TC-5049-W-GG)
- FLASH FURNITURE Restaurant Table X-Base with 4" Dia. Tab, 33" W X 33" L X 28.5" H, Cast Iron, Iron, Black (XU-T3333-GG)
- FLASH FURNITURE Round Table Set, 23.5 W X 23.5 L X 27.5 H, Aluminum, Plastic, Rattan, Stainless Steel, Grey (TLH-ALUM-24RD-020CHR2-GG)
- WINSOME TRADING 3 Piece Taylor Drop Leaf Table with Ladder Back Chair Set, Walnut (94368)
- Flash Furniture Dining Room Tables & Sets