Shop All Dining Room Tables & Sets
This Product is Discontinued
Flash Furniture
Round Round Silver Metal Table Set with Wood T, 26" W, 26" L, 30.5" H, Wood Top, Wood Grain (Discontinued)
Mfr # CH-WD-TBCH-10-GG
Zoro # G7131291
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shape Round
- Width 26"
- Length 26"
- Height 30.5"
- Tabletop Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-WD-TBCH-10-GG
- Zoro # G7131291
- UPC # 889142499916
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 26" |
Length | 26" |
Height | 30.5" |
Details
Item | Round Silver Metal Table Set with Wood T |
Shape | Round |
Tabletop Material | Wood |
Tabletop Color | Wood Grain |
Frame Color | Silver |
Frame Material | Metal |
Finish | Silver Powder Coat |
Assembled/Unassembled | Unassembled |
Color | Silver |
Description
Round Silver Metal Table Set with Wood T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.