Shop All Dining Room Tables & Sets
Flash Furniture
Round Round High-Gloss Walnut Resin Table Top, 48" W, 48" L, 2" H, Resin Top, Walnut
Mfr # TP-WAL-48RD-GG
Zoro # G7127861
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 48"
- Length 48"
- Height 2"
- Tabletop Material Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TP-WAL-48RD-GG
- Zoro # G7127861
- UPC # 889142043386
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 48" |
Length | 48" |
Height | 2" |
Overall Length | 48 |
Overall Height | 2 |
Overall Width | 48 |
Details
Item | Round High-Gloss Walnut Resin Table Top |
Shape | Round |
Tabletop Material | Resin |
Tabletop Color | Walnut |
Assembled/Unassembled | Assembled |
Weight Capacity | 51 |
Color | Walnut |
Capacity | 250 |
Description
Round High-Gloss Walnut Resin Table Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Bookcase, 36" Wx12" Dx48" H, Cherry (LBC361248-CHY)
- LIVABLISS Monte Carlo MNC-2315 Machine Crafted Area Rug (MNC2315-2773)
- BAXTON STUDIO Iden ModernDark Grey Fabric Upholstered and Walnut Brown Finished Wood Headboard-King (192-11545-ZORO)
- PROSOURCE Leg Tip Rubber 1 Inch White (FE-50645-PS)
- FLASH FURNITURE Square Table Set, 27.5 W, 27.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top, Grey (TLH-ALUM-28SQ-017BCHR4-GG)
- FLASH FURNITURE Square Table Set, 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Rattan, Stainless Steel Top, Grey (TLH-ALUM-24SQ-020BGECHR2-GG)
- FLASH FURNITURE Rectangle Black Metal Table, 30.25" x 60", 30.25" W, 60" L, 30.5" H, Wood Top, Wood Grain (CH-61010-29M1-BK-GG)
- FLASH FURNITURE Rectangle FarmTable, Antique, Rustic, Foldng, 108"x40", 40" W, 108" L, 30" H, Wood Top, Wood Grain (XA-F-108X40-GG)
- FLASH FURNITURE Round Table Top with Natural or Walnut R, Natural/Walnut (XU-RD-42-WNT-GG)
- FLASH FURNITURE Rectangle 30 in W, 46 in L, 30 in H, Pine Wood, Pinus Glabra Top, Light Natural (XA-F-46X30-LN-GG)
- FLASH FURNITURE Round Table Set, 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Rattan, Stainless Steel Top, Grey (TLH-ALUM-24RD-020CHR2-GG)
- Flash Furniture Dining Room Tables & Sets