Shop All Table Tops
Flash Furniture
Round Round High-Gloss Mahogany Resin Table To, 24" X 24" X 2", Red
Mfr # TP-MAH-24RD-GG
Zoro # G7125953
product price: $54.95
/ea
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Tabletop Material Resin
- Assembled/Unassembled Assembled
- Length 24"
- Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TP-MAH-24RD-GG
- Zoro # G7125953
- UPC # 889142008491
- Country of Origin China
- Category Table Tops
Dimensions
Length | 24" |
Width | 24" |
Height | 2" |
Overall Width | 24 |
Overall Height | 2 |
Overall Length | 24 |
Details
Shape | Round |
Tabletop Material | Resin |
Assembled/Unassembled | Assembled |
Item | Round High-Gloss Mahogany Resin Table To |
Tabletop Color | Red |
Color | Mahogany |
Capacity | 250 |
Material | Resin |
Weight | 14 |
Description
Round High-Gloss Mahogany Resin Table To
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKLAHOMA SOUND Greystone Lectern with Sound, Charcoal (GSL-S)
- FLASH FURNITURE Contemporary Chair, 18-3/4" to 22-1/2" Height, Adjustable Arms, Black (BL-X-5H-GG)
- OFFICE STAR Executive Chair, Leather, 18" to 22-1/2" Height, Adjustable Arms, Black (36806)
- FLASH FURNITURE Folding Chair, Metal, Beige (HF3-MC-309AS-BGE-GG)
- FLASH FURNITURE Two-Tone Cherry/Mahogany Resin Top, 30" x (TP-2TONE-3048-GG)
- FLASH FURNITURE Natural/Walnut Reversible Top, 30" x 48 (XU-WNT-3048-GG)
- FLASH FURNITURE Round High-Gloss Mahogany Resin Table To (TP-MAH-36RD-GG)
- FLASH FURNITURE Two-Tone Cherry/Mahogany Resin Top, 30" x (TP-2TONE-3060-GG)
- FLASH FURNITURE Round High-Gloss Mahogany Resin Table To (TP-MAH-30RD-GG)
- FLASH FURNITURE Black/Mahogany Reversible Top, 24 x 42 (XU-MBT-2442-GG)
- EDGEMATE Alder Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.AD)
- Flash Furniture Table Tops