Shop All Dining Room Tables & Sets
Flash Furniture
Round Round Cocktail Table Dolly, 30" dia., 34.5" W, 28.75" L, 79.5" H, Black
Mfr # XA-30-COTA-DY-GG
Zoro # G3642569
product price: $408.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$408.99
Free 30-Day Returns
Key Features
- Shape Round
- Width 34.5"
- Length 28.75"
- Height 79.5"
- Tabletop Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XA-30-COTA-DY-GG
- Zoro # G3642569
- UPC # 847254076241
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 34.5" |
Length | 28.75" |
Height | 79.5" |
Depth | 28-3/4" |
Details
Item | Round Cocktail Table Dolly,30" dia. |
Shape | Round |
Tabletop Color | Black |
Frame Color | Black |
Frame Material | Steel |
Finish | Black Powder Coat |
Assembled/Unassembled | Unassembled |
Material | Steel |
Color | Black |
Type | Cocktail Table Dolly for 30'' Round Tables |
Description
Round Cocktail Table Dolly,30 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Curtain, Cotton Duck, White, 36 in W, 72 in L (4EEY7)
- SAFCO Book Cart, Double-Sided, Black (5335BL)
- FLASH FURNITURE Black Plastic Stack Chair (5-RUT-EO1-BK-GG)
- SPACE SOLUTIONS 14.25 in W 2 Drawer SOHO Vertical, Pearl White (20222)
- FLASH FURNITURE Rectangle White Metal Table, 31-1/2"X63", 31.5" W, 63" L, 29.5" H, Metal Top, White (ET-CT005-WH-GG)
- FLASH FURNITURE Square Table, Square, Aluminum, 27.5", 27.5 W, 27.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-053-2-GG)
- FLASH FURNITURE Restaurant Table T-Base with 3" Dia. Bar, 22" W, 5" L, 42" H, Cast Iron, Iron Top, Black (XU-T0522-BAR-GG)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Tab, 23.75 W, 30 L, 28.25 H, Cast Iron, Iron Top, Black (XU-T2230-GG)
- FLASH FURNITURE Rectangle Mahogany Resin Table Top, 30" x 48", 30" W, 48" L, 2" H, Resin Top, Mahogany (TP-MAH-3048-GG)
- FLASH FURNITURE Square Table, Square, Aluminum, 23.5", 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-053-1-GG)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Grey / Chrome Metal (I 1120)
- Flash Furniture Dining Room Tables & Sets