Shop All Dining Room Tables & Sets
Flash Furniture
Round Round Black Metal Indoor Table with Waln, 24" W X 24" L X 30.5" H, Wood, Wood Grain
Mfr # CH-51080-29M1-BK-GG
Zoro # G7131249
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 24"
- Length 24"
- Height 30.5"
- Tabletop Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # CH-51080-29M1-BK-GG
- Zoro # G7131249
- UPC # 889142462187
- Country of Origin China
- Category Dining Room Tables & Sets
Dimensions
Width | 24" |
Length | 24" |
Height | 30.5" |
Details
Item | Round Black Metal Indoor Table with Waln |
Shape | Round |
Tabletop Material | Wood |
Tabletop Color | Wood Grain |
Frame Color | Black |
Frame Material | Metal |
Finish | Black Powder Coat |
Assembled/Unassembled | Unassembled |
Color | Black |
Description
Round Black Metal Indoor Table with Waln
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15" W 2 Drawer Mobile Pedestal, Putty, Letter (H33823R.L.L)
- TRAULSEN Sensor Kit, Cabinet Temp, 74", Green (334-60405-02)
- HOMELEGANCE Bainbridge Night Stand (1526-4)
- MARTHA STEWART White Feather & Down Comforter, Twin (MS004221)
- FLASH FURNITURE Rectangle 31.5" W X 63" L X 29.5" H, Metal, Yellow (ET-CT005-YL-GG)
- FLASH FURNITURE Rectangle White Metal Table, 31-1/2"X63", 31.5" W X 63" L X 29.5" H, Metal, White (ET-CT005-WH-GG)
- FLASH FURNITURE Rectangle Silver Metal Table, 31-1/2"X63", 31.5" W X 63" L X 29.5" H, Metal, Grey (ET-CT005-SIL-GG)
- FLASH FURNITURE Rectangle 30 in W X 46 in L X 30 in H, Pine Wood, Pinus Glabra, Light Natural (XA-F-46X30-LN-GG)
- FLASH FURNITURE Rectangle FarmTable, Antique, Rustic, Foldng, 96"x40", 40" W X 96" L X 30" H, Wood, Wood Grain (XA-F-96X40-GG)
- FLASH FURNITURE Tablet Arm Chair, Right Hand Flip-Up, Blk, 21" W X 25.5" L X 32" H, Black (RUT-EO1-BK-RTAB-GG)
- MANHATTAN COMFORT Rectangle Dining Set of 3, 67.91 in. L X 32.48 in. H, MDF (126GMC1)
- Flash Furniture Dining Room Tables & Sets