Shop All Training & Computer Tables
Flash Furniture
Round Round Adjustable Wood Table, 23.75" X 23.75" X 35.75", Wood Top, White
Mfr # CH-2-GG
Zoro # G3621517
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 23.75"
- Length 23.75"
- Height 35.75"
- Tabletop Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-2-GG
- Zoro # G3621517
- UPC # 889142011354
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 23.75" |
Length | 23.75" |
Height | 35.75" |
Details
Item | Round Adjustable Wood Table |
Shape | Round |
Tabletop Material | Wood |
Tabletop Color | White |
Frame Color | Gray |
Frame Material | Metal |
Assembled/Unassembled | Unassembled |
Material | Wood (Table Top), Chrome (Base) |
Type | Adjustable Height Table |
Color | White |
Surface Material | Wood |
Description
Round Adjustable Wood Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Brown Vinyl Banquet Chair (4-FD-C01-COPPER-BRN-VY-GG)
- LIVABLISS Athena ATH-5172 Handmade Area Rug (ATH5172-23)
- MARTEX Bedspread, Twin, Bone (Mainspread)
- FLETCHER-TERRY Flexi Points Changeable Artwork (54008955)
- FLASH FURNITURE Rectangle Training Table, 18 X 70.8 X 29, Metal, Plastic, Plastic: Polyethylene Top, Granite White (RB-1872-GG)
- FLASH FURNITURE Rectangle Training Table, 18" X 96" X 29", Plastic Top, White (RB-1896-GG)
- FLASH FURNITURE Rectangle Training Table, 18" X 72" X 30", Laminate Top, Wood Grain (YT-1872-HIGH-WAL-GG)
- FLASH FURNITURE Rectangle Training Table, 18" X 96" X 30", Laminate Top, Wood Grain (YT-1896-MEL-WAL-GG)
- FLASH FURNITURE Rectangle 18" X 96" X 29", Plastic Top, White (DAD-YCZ-244-2-GW-GG)
- FLASH FURNITURE Adjustable Table, 45.25" X 28.25" X 47.75", Laminate Top, Red (NAN-JN-2433-GG)
- LORELL Rectangle Lorell Espresso/Black Training Table, 23.5 X 48 X 29.2, Melamine Top, Espresso (LLR60732)
- Flash Furniture Office & School Tables