Shop All Folding Chairs
Flash Furniture
Round Reversible Top, Natural/Walnut, 36"
Mfr # 2-XU-RD-36-WNT-GG
Zoro # G2793158
product price: $152.99
/pk 2, $76.50/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 48
- Overall Height 1.125
- Overall Width 36
- Color Natural/Walnut
- Material Engineered Wood: Medium Density Fiberboard, Laminate, Melamine, PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-XU-RD-36-WNT-GG
- Zoro # G2793158
- UPC # 889142020479
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Height | 1.125 |
Overall Width | 36 |
Overall Length | 36 |
Details
Item | Round Reversible Top,Natural/Walnut,PK2 |
Weight Capacity | 48 |
Color | Natural/Walnut |
Material | Engineered Wood: Medium Density Fiberboard, Laminate, Melamine, PVC |
Capacity | 300 |
Description
Round Reversible Top,Natural/Walnut,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Nebula 78W Queen Murphy Bed and a Sofa, White (25721-000017)
- MANTUA Extreme Full Bed Frame With Glides (M46G)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J562)
- FLETCHER-TERRY Framers Points Permanent Assembly (54000000)
- FLASH FURNITURE Fabric Folding Chair, Gray (HA-MC320AF-GRY-GG)
- FLASH FURNITURE White Plastic Folding Chair (DAD-YCD-70-WH-GG)
- FLASH FURNITURE Natural Wood Folding Chair (XF-2903-NAT-WOOD-GG)
- FLASH FURNITURE Hercules Series Plastic Folding Chair Grey - 10 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (10-LE-L-3-GREY-GG)
- FLASH FURNITURE Hercules Series Plastic Folding Chair Black - 6 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (6-LE-L-3-BK-GG)
- FLASH FURNITURE Hercules Series Plastic Folding Chair White - 4 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (4-LE-L-3-WHITE-GG)
- ICEBERG Folding Chair, 12 in. Back H, Platinum, PK4 (64033)
- Flash Furniture Seating