Shop All Breakroom & Cafeteria Tables
Flash Furniture
Round Red Metal Table, 30RD, 30" W, 30" L, 29.5" H, Metal Top, Red
Mfr # CH-51090-29-RED-GG
Zoro # G3607121
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 30"
- Length 30"
- Height 29.5"
- Tabletop Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-51090-29-RED-GG
- Zoro # G3607121
- UPC # 889142065098
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 30" |
Length | 30" |
Height | 29.5" |
Depth | 30" |
Details
Item | Red Metal Table,30RD |
Shape | Round |
Tabletop Material | Metal |
Tabletop Color | Red |
Frame Color | Red |
Frame Material | Metal |
Finish | Red Powder Coat |
Assembled/Unassembled | Unassembled |
Material | Metal (Table Top), Rubber (Floor Glides) |
Type | Indoor-Outdoor Table |
Color | Red |
Description
Red Metal Table,30RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Gripper Office Chair Mat for Carpet with lip, Thick 2.2mm, 36 x 48 inch - Clear (CMC3648CL)
- ADAMS MFG Earth Brown Square Resin Woven Side Table (8071-60-3731)
- GROEN Thermopile (Z001126)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 72" Round Wood Folding Table (WFT5-72R)
- FLASH FURNITURE Square Natural Laminate Table, 42" W, 42" L, 43.125" H, Laminate Top, Wood Grain (XU-NATTB-4242-T3333B-GG)
- FLASH FURNITURE Round 30" W, 30" L, 29.5" H, Metal Top, White (CH-51090-29-WH-GG)
- FLASH FURNITURE Round 30" W, 30" L, 29.5" H, Metal Top, Green (CH-51090-29-GN-GG)
- FLASH FURNITURE Round Natural Laminate Table, 36" W, 36" L, 31.125" H, Natural (XU-RD-36-NATTB-T3030-GG)
- FLASH FURNITURE Round 24" W, 24" L, 29" H, Metal Top, Gold (CH-51080-29-BQ-GG)
- FLASH FURNITURE Square Laminate Table Top, 36" W, 36" L, 43.125" H, Laminate Top, Wood Grain (XU-BLKTB-3636-T3030B-GG)
- LORELL Trapezoid Lorell Height-adjustable Trapezoid Table, 23.62 W, 48 L, 33.62 H, Laminate Top, Grey (69583)
- Flash Furniture Breakroom & Cafeteria Tables