Shop All End Tables
This Product is Discontinued
Flash Furniture
Round Providence End Table, Concrete Fnsh, 19.5", 19.25" W, 19.25" L, 19.5" H, Laminate Top, Grey (Discontinued)
Mfr # HG-CT315-500X500-GG
Zoro # G7342233
This Product is Discontinued
Key Features
- Shape Round
- Width 19.25"
- Length 19.25"
- Height 19.5"
- Tabletop Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # HG-CT315-500X500-GG
- Zoro # G7342233
- UPC # 889142313670
- Country of Origin China
- Category End Tables
Dimensions
Width | 19.25" |
Length | 19.25" |
Height | 19.5" |
Depth | 19-1/4" |
Details
Item | Providence End Table,Concrete Fnsh,19.5" |
Shape | Round |
Tabletop Material | Laminate |
Tabletop Color | Grey |
Frame Color | Black |
Frame Material | Metal |
Finish | Black Powder Coat |
Assembled/Unassembled | Unassembled |
Material | Laminate (Table Top) |
Color | Gray (Table Top), Black (Frame) |
Series | Providence Collection |
Type | End Table in Concrete Finish |
Surface Material | Laminate |
Description
Take a break from the boring and humdrum by adding some extraordinary to your life with this urbane, on-trend style end table. Simply shaped with an attractive 3-leg frame and a concrete-like top, this table is ideal for your modern, industrial, or casual room. The metal frame borders the top for an appealing contrast so just add a bouquet of flowers, those family photos or any awesome items that showcase your personality and you're all set!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.