Shop All Outdoor Dining Sets
Flash Furniture
Round Patio Table Set And Umbrella, 6 pcs. , 31-1/4"; 21-1/4" X Clear
Mfr # GM-202012-BK-GG
Zoro # G6066389
product price: $186.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 31.25"
- Tabletop Material Glass
- Height 28"
- Frame Material Metal
- Material Glass (Table Top); Fabric (Seat and Back)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # GM-202012-BK-GG
- Zoro # G6066389
- UPC # 889142228363
- Country of Origin China
- Category Outdoor Dining Sets
Dimensions
Width | 31.25" |
Height | 28" |
Depth | 31-1/4"; 25" |
Seat Height | 16 in |
Length | 31.25" |
Diameter | 31 1/4 in |
Chair Depth | 25 in |
Table Height | 28 in |
Table Width | 31 1/4 in |
Table Diameter | 31 1/4 in |
Umbrella Hole Diameter | 2 in |
Chair Seat Width | 17 1/4 in |
Chair Back Height | 22 1/4 in |
Chair Seat Depth | 16 in |
Chair Width | 21 1/4 in |
Chair Height | 35 1/4 in |
Chair Back Width | 17 in |
Description
Round Patio Table Set, Chair Seat Material Fabric, Includes Umbrella Hole Yes, Number of Chairs 4, Table Diameter 31 1/4 in, Table Height 28 in, Table Weight 10 lb, Tabletop Color Clear, Tabletop Material Glass, Chair Seat Color Black, Chair Weight Capacity 286 lb, Includes Umbrella Umbrella Included, Table Frame Material Metal, Table Length Not Applicable, Table Shape Round, Assembly Unassembled, Chair Depth 25 in, Chair Height 35 1/4 in, Chair Width 21 1/4 in, Chair Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STICK-A-FLY JT Eaton Toxic Peanut Butter-Flavored Rodenticide Bait Blocks For Mice and Rats 1 oz 144 pk (709-PN)
- OREGON Mower Blade (91-051)
- STENS Muffler 105-114 For Tecumseh 33280A (105-114)
- KUSHLAN PRODUCTS Plate Compactor, 2300 lb. Force, 36" L (KPC60-L)
- FLASH FURNITURE Patio Set & Umbrella, 6 Piece, Brown (GM-202012-BRN-GG)
- FLASH FURNITURE 30" Round Gold Steel Folding Table w/ 4 Chairs (CO-30RDF-02CHR4-GD-GG)
- FLASH FURNITURE 5PC Patio Set-31.5RD Glass Table, 4 Gray Chairs (TLH-0702303C-GY-GG)
- FLASH FURNITURE 7PC Patio Set-55" Glass Table, 6 Black Chairs (TLH-089REC-017CBK6-GG)
- FLASH FURNITURE Square Faux Teak Patio Table & 4 Club Chairs 4 (SDA-AD723002-4-BK-GG)
- FLASH FURNITURE 30" Round Black Steel Folding Table with 2 Chairs (CO-30RDF-02CHR2-BK-GG)
- FLASH FURNITURE 30" Round White Steel Folding Table w/ 2 Chairs (CO-30RDF-02CHR2-WH-GG)
- Flash Furniture Outdoor Dining Sets